Shop All Industrial Hoses
Continental
Petroleum Hose, 1-1/2" ID x 25 ft., Black
Mfr # PTH150-25MF-G
Zoro # G6181294
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 150 psi
- Hose Configuration Coupled Assembly
- Fitting Size 1-1/2 in x 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # PTH150-25MF-G
- Zoro # G6181294
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 1/2 in |
Hose Length | 25 ft |
Fitting Size | 1-1/2 in x 1-1/2 in |
Bend Radius | 4 in |
Hose Fitting A Size | 1 1/2 in |
Hose Fitting B Size | 1 1/2 in |
Hose Outside Dia. | 2 in |
Description
Item Petroleum Transfer Hose, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 2 in, Hose Length 25 ft, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Hose Color Black, Burst Pressure 600 psi, Max. Working Pressure @ 70 F 150 psi, Vacuum Rating 29.00 in Hg, Safety Factor 4:1, Temp. Range -35 Degrees to 200 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 4 in, Hose Configuration Coupled Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Motor Bracket, 5.5" (MB55)
- BOSTIK Bostik Never Seez Blue Moly Anti-Seize 8 oz. Brush Top Can (NBBT-8)
- COILHOSE PNEUMATICS Industrial Connector 3/8" ID Hose 1/4" (CO 1508)
- BUNTING BEARINGS Sleeve Bearing, I.D. 2, L 2 (CB323616)
- CONTINENTAL Food Hose, 1-1/4" ID x 25 ft., Clear (NTF125-25-G)
- CONTINENTAL 1" ID x 100 ft PVC Bulk Food Hose Clear (20013329)
- CONTINENTAL Washdown Hose, Hose 25 ft. L, Blue, Hose Inside Dia.: 3/4" (FRTB075-25-G)
- CONTINENTAL Washdown Hose Assembly, 1/2" ID x 50 ft. (FRT050-50MF-G)
- CONTINENTAL Food Hose, 3" ID x 50 ft., Clear (VBT300-50-G)
- CONTINENTAL 3/8" ID x 250 ft Buna-N Bulk Push-On Hose 400 PSI BK (20307756)
- CONTINENTAL Food Hose, 1-1/2" ID x 10 ft., Clear (NTF150-10-G)
- Continental Air Hoses