Shop All Industrial Hoses
Continental
Petroleum Hose, 1-1/2" ID x 15 ft., Black
Mfr # PTH150-15CE-G
Zoro # G6181303
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 15 ft
- Max. Working Pressure @ 70 F 150 psi
- Fitting Size 1-1/2 in x 1-1/2 in
- Hose Configuration Coupled Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # PTH150-15CE-G
- Zoro # G6181303
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 1/2 in |
Hose Length | 15 ft |
Fitting Size | 1-1/2 in x 1-1/2 in |
Hose Fitting A Size | 1 1/2 in |
Bend Radius | 4 in |
Hose Fitting B Size | 1 1/2 in |
Hose Outside Dia. | 2 in |
Description
Item Petroleum Transfer Hose, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 2 in, Hose Length 15 ft, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Hose Color Black, Burst Pressure 600 psi, Max. Working Pressure @ 70 F 150 psi, Vacuum Rating 29.00 in Hg, Safety Factor 4:1, Temp. Range -35 Degrees to 200 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 4 in, Hose Configuration Coupled Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL DURA-PREMIUM TORQUE Timing Belt, DXL, 370 x 20in PL, T100 (D200XL037)
- RENEWABLE LUBRICANTS Lubricant, Pail, Yellow, 5 gal. (82624)
- D&D Belt, VS, 2 x 55.4in OC (3226V545)
- TRITAN Flange Bearing, 2-Bolt, Ball, 3/4" Bore (SBLF204-12G)
- CONTINENTAL 3/4" ID x 50 ft Rubber Steam Hose RD (20767514)
- CONTINENTAL 3/8" ID x 250 ft Bulk Push-On Hose 400 PSI BL (20022724)
- CONTINENTAL Abrasive Blasting Hose Assembly, 200 psi (SDM316-105-43)
- CONTINENTAL Food Hose, 1-1/4" ID x 10 ft., Clear (NFW125-10-G)
- CONTINENTAL Petroleum Transfer Hose, 3/4" ID x 10 ft. (PTH075-10MF-G)
- CONTINENTAL Food Hose, 1" ID x 25 ft., Clear (NTF100-25-G)
- KURIYAMA Bulk Food Grade Hose, 1" ID x 50 ft., Gray (WT100X50G)
- Continental Air Hoses