Shop All Garden Hoses
Continental
Mop Sink Hose
Mfr # CWH075-03F
Zoro # G411320497
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 3/4 in
- Temp. Range -40 Degrees to 210 Degrees F
- Fitting Size 3/4 in x 3/4 in
- Fitting Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # CWH075-03F
- Zoro # G411320497
- Country of Origin United States
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 3 ft |
Fitting Size | 3/4 in x 3/4 in |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Diameter | 3/4 in |
Hose Fitting B Diameter | 3/4 in |
Hose Fitting A Size | 3/4 in |
Details
Hose Configuration | Coupled Assembly |
Item | Service Sink Hose |
Temp. Range | -40 Degrees to 210 Degrees F |
Fitting Material | Brass |
Hose Color | Black |
Max. Working Pressure @ 70 F | 150 psi |
Standards | No Standards Met |
Kink Resistant | Yes |
Hose Fitting A Material | Brass |
Hose Reinforcement Material | Fiber |
Hose Fitting A Type | FGHT |
Hose Cover Material | EPDM |
Hose Strain Relief | No |
Burst Pressure | 600 psi |
Hose Fitting B Type | Open |
Hose Fitting B Material | Brass |
Description
Item Service Sink Hose, Burst Pressure 600 psi, Fitting Length Not Applicable, Fitting Material Brass, Fitting Size 3/4 in x 3/4 in, Fitting Type FGHT x Open, Garden Hose Type Service Sink Hose, Hose Color Black, Hose Configuration Coupled Assembly, Hose Cover Material EPDM, Hose Fitting A Diameter 3/4 in, Hose Fitting A Material Brass, Hose Fitting A Size 3/4 in, Hose Fitting A Type FGHT, Hose Fitting B Diameter 3/4 in, Hose Fitting B Material Brass, Hose Fitting B Size 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON AdvanceCut Bar, .325"Ptch, .050"Gauge, A041 Bar Mnt, 16" (160SXEA041)
- MTD Plug Asm-Mulch (631-05178)
- MTD Screw-Self Sealing (1915068)
- MARASTAR Lawn/Garden Tire, Rubber, Size 4.00-6 (20003)
- CONTINENTAL Mop Sink Hose (CWH075-12F)
- CONTINENTAL Water/Garden Leader Hose (CWH075-06FF)
- CONTINENTAL Garden Hose, 1" ID x 75 ft., Black (CWH100-75-G)
- CONTINENTAL Garden Hose, 1" ID x 75 ft., Black (CWH100-75MF-G)
- CONTINENTAL Garden Hose, 5/8" ID x 50 ft., Black, Safety Factor: 3:1 (20582671)
- CONTINENTAL Garden Hose, 5/8" ID x 25 ft., Black (CWH058-25MF-G)
- APEX Hose Garden 5/8Inx100Ft (4001-100)
- Continental Watering & Irrigation