Shop All Garden Hoses
Continental
Mop Sink Hose
Mfr # CWH058-05F
Zoro # G311320771
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 5/8 in
- Temp. Range -40 Degrees to 210 Degrees F
- Fitting Size 3/4 in x 3/4 in
- Fitting Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # CWH058-05F
- Zoro # G311320771
- Country of Origin United States
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 5/8 in |
Hose Length | 5 ft |
Fitting Size | 3/4 in x 3/4 in |
Hose Fitting A Diameter | 5/8 in |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Diameter | 3/4 in |
Hose Fitting B Size | 3/4 in |
Details
Hose Configuration | Coupled Assembly |
Item | Mop Sink Hose |
Temp. Range | -40 Degrees to 210 Degrees F |
Fitting Material | Brass |
Hose Color | Black |
Max. Working Pressure @ 70 F | 150 psi |
Standards | No Standards Met |
Kink Resistant | Yes |
Burst Pressure | 600 psi |
Hose Fitting A Type | FGHT |
Hose Fitting A Material | Brass |
Hose Strain Relief | No |
Hose Reinforcement Material | Fiber |
Hose Cover Material | EPDM |
Hose Fitting B Type | Open |
Hose Fitting B Material | Brass |
Description
Item Service Sink Hose, Burst Pressure 600 psi, Fitting Length Not Applicable, Fitting Material Brass, Fitting Size 3/4 in x 3/4 in, Fitting Type FGHT x Open, Garden Hose Type Service Sink Hose, Hose Color Black, Hose Configuration Coupled Assembly, Hose Cover Material EPDM, Hose Fitting A Diameter 5/8 in, Hose Fitting A Material Brass, Hose Fitting A Size 3/4 in, Hose Fitting A Type FGHT, Hose Fitting B Diameter 3/4 in, Hose Fitting B Material Brass, Hose Fitting B Size 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Hitch Pin, 45 Degree Bent, 5/8" X 5 8" x1" x1" (A-HPB106)
- FROSTBITE Adjustable Brush, 36" to 50 (074-19650)
- LIPPERT COMPONENTS Lippert 239061 Screen Door Slider Panel with Pushdown Handle (239061)
- A & I PRODUCTS Hitch Pin, Red Handled 7/8" x 6 1/2 10" x5" x2" (A-HP106)
- CONTINENTAL Mop Sink Hose (CWH058-03F)
- CONTINENTAL Garden Hose, 1" ID x 50 ft., Black (CWH100-50MF-G)
- CONTINENTAL Garden Hose, 5/8" ID x 25 ft., Black, Burst Pressure: 600 psi (CWH058-25-G)
- CONTINENTAL Garden Hose, 1/2" ID x 50 ft., Black, Hose Outside Dia.: 7/8 in (CWH050-50MF-G)
- CONTINENTAL Garden Hose, 3/4" ID x 50 ft., Black (CWH075-50MF-G)
- CONTINENTAL Water/Garden Leader Hose (CWH058-06MF)
- COLORITE-SWAN .63in. x 100ft. Soft & Supple Garden Hose (CO310057)
- Continental Watering & Irrigation