Shop All Leaf Springs
Continental
Mechanical Power Transmision
Mfr # 21002277
Zoro # G811208104
product price: $950.99
/ea
Free Shipping & Returns
$950.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Spring Type Double Convoluted
- Air Inlet Thread Type NPT
- Spring Rate - Minimum 1,180 lbf/in
- Operating Temperature - Maximum 266 Degrees F
- Installation Space Required 15.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 21002277
- Zoro # G811208104
- Country of Origin Mexico
- Category Leaf Springs
Dimensions
Height - Full Stroke | 10.5 in |
Mounting Plate Diameter - Bottom | 11.3 in |
Air Inlet Thread Size | 3/4 in |
Height - Compressed | 4.5 in |
Compressed Diameter - Maximum | 15.16 in |
Mounting Plate Diameter - Top | 11.3 in |
Details
Air Spring Type | Double Convoluted |
Air Inlet Thread Type | NPT |
Spring Rate - Minimum | 1,180 lbf/in |
Item | Double Convolution Air Actuator |
Operating Temperature - Maximum | 266 Degrees F |
Installation Space Required | 15.75 in |
Operating Pressure - Maximum | 120 psi |
Number of Mounting Holess | 8 |
Air Spring Material | Epichlorohydrin |
Mounting Hole Center to Center Distance | 6.25 in |
Operating Pressure - Minimum | 0 psi |
Air Inlet Location | Offset |
Maximum Dynamic Load Capacity | 3,120 lbf @ 40 psi, 4,810 lbf @ 60 psi, 6,460 lbf @ 80 psi, 8,150 lbf @ 100 psi, 9,760 lbf @ 120 psi |
Natural Frequency | 1.9 Hz |
Operating Temperature - Minimum | 4 Degrees F |
Spring Rate - Maximum | 3,180 lbf/in |
Description
Double Convolution Air Actuator, Air Inlet Location Offset, Air Inlet Thread Size 3/4 in, Air Inlet Thread Type NPT, Air Spring Material Epichlorohydrin, Air Spring Type Double Convoluted, Compressed Diameter - Maximum 15.16 in, Height - Compressed 4.5 in, Height - Full Stroke 10.5 in, Installation Space Required 15.75 in, Maximum Dynamic Load Capacity 3,120 lbf @ 40 psi, 4,810 lbf @ 60 psi, 6,460 lbf @ 80 psi, 8,150 lbf @ 100 psi, 9,760 lbf @ 120 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 7 x 2-3/16 in. (PA2356)
- DISCO Blk Rubber Well Nuts 5/16-18 Screw Size 19/32" L PK15 (12836PK)
- DAYCO 81-95 Numerous Applications Heater Hose, 87653 (87653)
- SMARTWASHER Fuse, 250V, 10A (14795)
- CONTINENTAL Mechanical Power Transmision (20950509)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 70-13 CI G 1/4 (CA))
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 200-22 CI 1/4 NPT)
- CONTINENTAL Mechanical Power Transmision (20886462)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 70-13 CI 3/4 NPT (CA))
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 200-19 CI 3/4 NPT (OS))
- FIRESTONE Air Spring - Rear, Air Suspension, W013588091 (W013588091)
- Continental Leaf Springs