Shop All Leaf Springs
Continental
Mechanical Power Transmision
Mfr # 20950515
Zoro # G511208077
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Spring Material Natural Rubber
- Mounting Plate Diameter - Bottom 11.3 in
- Height - Full Stroke 12 in
- Air Inlet Thread Type NPT
- Installation Space Required 16.34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 20950515
- Zoro # G511208077
- Country of Origin Mexico
- Category Leaf Springs
Dimensions
Mounting Plate Diameter - Bottom | 11.3 in |
Height - Full Stroke | 12 in |
Air Inlet Thread Size | 1/4 in |
Compressed Diameter - Maximum | 15.75 in |
Height - Compressed | 4.5 in |
Mounting Plate Diameter - Top | 11.3 in |
Details
Item | Double Convolution Air Actuator |
Air Spring Material | Natural Rubber |
Air Inlet Thread Type | NPT |
Installation Space Required | 16.34 in |
Maximum Dynamic Load Capacity | 11,200 lbf @ 120 psi, 3,560 lbf @ 40 psi, 5,440 lbf @ 60 psi, 7,350 lbf @ 80 psi, 9,360 lbf @ 100 psi |
Mounting Hole Center to Center Distance | 6.25 in |
Air Spring Type | Double Convoluted |
Spring Rate - Maximum | 2,630 lbf/in |
Number of Mounting Holess | 8 |
Operating Temperature - Minimum | -76 Degrees F |
Spring Rate - Minimum | 1,010 lbf/in |
Air Inlet Location | Offset |
Natural Frequency | 1.6 Hz |
Operating Pressure - Minimum | 0 psi |
Operating Pressure - Maximum | 120 psi |
Operating Temperature - Maximum | 158 Degrees F |
Description
Double Convolution Air Actuator, Air Inlet Location Offset, Air Inlet Thread Size 1/4 in, Air Inlet Thread Type NPT, Air Spring Material Natural Rubber, Air Spring Type Double Convoluted, Compressed Diameter - Maximum 15.75 in, Height - Compressed 4.5 in, Height - Full Stroke 12 in, Installation Space Required 16.34 in, Maximum Dynamic Load Capacity 11,200 lbf @ 120 psi, 3,560 lbf @ 40 psi, 5,440 lbf @ 60 psi, 7,350 lbf @ 80 psi, 9,360 lbf @ 100 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Black Plastic Hitch Tube Cover, 2", 22181 (22181)
- VELVAC Cord, 180 in.L, for ABS Systems (590166)
- OPTRONICS 4-Led 6.5in. Clear Lens Yellow Diodes Marker/Clearance Light With .180 Male Bullets And Bezel (00212336P)
- WIX FILTERS Air Filter Panel, 46272 (46272)
- CONTINENTAL Mechanical Power Transmision (20886462)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 70-13 CI 3/4 NPT (CA))
- CONTINENTAL Mechanical Power Transmision (20950509)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 200-22 CI 1/4 NPT)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 70-13 CI G 1/4 (CA))
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 200-19 CI 3/4 NPT (OS))
- ACDELCO Rear Front Leaf Spring Bushing, 45G15357 (45G15357)
- Continental Leaf Springs