Shop All Leaf Springs
Continental
Mechanical Power Transmision
Mfr # 20950509
Zoro # G911208103
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet Thread Size 3/4 in
- Air Inlet Thread Type NPT
- Operating Pressure - Maximum 120 psi
- Mounting Plate Diameter - Bottom 5.55 in
- Operating Temperature - Minimum -76 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 20950509
- Zoro # G911208103
- Country of Origin Mexico
- Category Leaf Springs
Dimensions
Air Inlet Thread Size | 3/4 in |
Mounting Plate Diameter - Bottom | 5.55 in |
Height - Compressed | 2.5 in |
Mounting Plate Diameter - Top | 5.55 in |
Compressed Diameter - Maximum | 8.46 in |
Height - Full Stroke | 4.5 in |
Details
Air Inlet Thread Type | NPT |
Operating Pressure - Maximum | 120 psi |
Operating Temperature - Minimum | -76 Degrees F |
Air Inlet Location | Center |
Natural Frequency | 2.9 Hz |
Air Spring Material | Natural Rubber |
Air Spring Type | Single Convoluted |
Spring Rate - Maximum | 1,670 lbf/in |
Operating Pressure - Minimum | 0 psi |
Maximum Dynamic Load Capacity | 1,240 lbf @ 60 psi, 1,700 lbf @ 80 psi, 2,130 lbf @ 100 psi, 2,530 lbf @ 120 psi, 801 lbf @ 40 psi |
Installation Space Required | 9.06 in |
Number of Mounting Holess | 4 |
Spring Rate - Minimum | 709 lbf/in |
Mounting Hole Center to Center Distance | 2.76 in |
Operating Temperature - Maximum | 158 Degrees F |
Item | Single Convolution Air Actuator |
Description
Single Convolution Air Actuator, Air Inlet Location Center, Air Inlet Thread Size 3/4 in, Air Inlet Thread Type NPT, Air Spring Material Natural Rubber, Air Spring Type Single Convoluted, Compressed Diameter - Maximum 8.46 in, Height - Compressed 2.5 in, Height - Full Stroke 4.5 in, Installation Space Required 9.06 in, Maximum Dynamic Load Capacity 1,240 lbf @ 60 psi, 1,700 lbf @ 80 psi, 2,130 lbf @ 100 psi, 2,530 lbf @ 120 psi, 801 lbf @ 40 psi, Mounting Hole Center to Center Distance 2.76 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Class 3 Trailer Hitch, 2" Receiver, Ram 1500 (13419)
- HALTEC Digital Tire Pressure Gauge, Plastic (DT-105)
- BETTER BUILT BLACK STEEL TRANSFER TANK 75 GALLON COMBO (29211676)
- DORMAN 16 X 6.5 In Steel Wheel, 939-153 (939-153)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 70-13 CI G 1/4 (CA))
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 200-22 CI 1/4 NPT)
- CONTINENTAL Mechanical Power Transmision (20886462)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 200-19 CI 3/4 NPT (OS))
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 70-13 CI 3/4 NPT (CA))
- FIRESTONE Fitting - Air Line, Rear Suspension (W023587036)
- HELLWIG HELLWIG 984 Helper Spring Kit (H63-984)
- Continental Leaf Springs