Shop All Leaf Springs
Continental
Mechanical Power Transmision
Mfr # 20922428
Zoro # G111208101
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center Distance 6.25 in
- Air Inlet Location Offset
- Operating Temperature - Maximum 158 Degrees F
- Operating Pressure - Maximum 120 psi
- Spring Rate - Maximum 2,410 lbf/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 20922428
- Zoro # G111208101
- Country of Origin Mexico
- Category Leaf Springs
Dimensions
Height - Compressed | 4.5 in |
Compressed Diameter - Maximum | 15.94 in |
Mounting Plate Diameter - Bottom | 11.3 in |
Height - Full Stroke | 12 in |
Air Inlet Thread Size | 1/4 in |
Mounting Plate Diameter - Top | 11.3 in |
Details
Mounting Hole Center to Center Distance | 6.25 in |
Air Inlet Location | Offset |
Operating Temperature - Maximum | 158 Degrees F |
Operating Pressure - Maximum | 120 psi |
Spring Rate - Maximum | 2,410 lbf/in |
Spring Rate - Minimum | 944 lbf/in |
Air Spring Type | Double Convoluted |
Air Inlet Thread Type | NPT |
Installation Space Required | 16.54 in |
Operating Pressure - Minimum | 0 psi |
Natural Frequency | 1.5 Hz |
Operating Temperature - Minimum | -76 Degrees F |
Item | Double Convolution Air Actuator |
Maximum Dynamic Load Capacity | 11,900 lbf @ 120 psi, 3,860 lbf @ 40 psi, 5,840 lbf @ 60 psi, 7,870 lbf @ 80 psi, 9,880 lbf @ 100 psi |
Number of Mounting Holess | 8 |
Air Spring Material | Natural Rubber |
Description
Double Convolution Air Actuator, Air Inlet Location Offset, Air Inlet Thread Size 1/4 in, Air Inlet Thread Type NPT, Air Spring Material Natural Rubber, Air Spring Type Double Convoluted, Compressed Diameter - Maximum 15.94 in, Height - Compressed 4.5 in, Height - Full Stroke 12 in, Installation Space Required 16.54 in, Maximum Dynamic Load Capacity 11,900 lbf @ 120 psi, 3,860 lbf @ 40 psi, 5,840 lbf @ 60 psi, 7,870 lbf @ 80 psi, 9,880 lbf @ 100 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKEBONO ProACT Ultra Premium Ceramic Pads - Front, ACT1179 (ACT1179)
- PETERSON Stop/Tail Light Rnd Red (V826KR-7)
- GROTE Work Light Bar, Rectangular Lens, LED (64J31)
- LOCK TECHNOLOGY Twist Socket, 7/8" (4400-40)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 200-22 CI 1/4 NPT)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 70-13 CI 3/4 NPT (CA))
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 200-19 CI 3/4 NPT (OS))
- CONTINENTAL Mechanical Power Transmision (20886462)
- CONTINENTAL Mechanical Power Transmision (20950509)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 70-13 CI G 1/4 (CA))
- FIRESTONE Air Spring, Suspension, 1T15M4 Cb 1/2 Npt 2Bn P (W013588813)
- Continental Leaf Springs