Shop All Leaf Springs
Continental
Mechanical Power Transmision
Mfr # 20886491
Zoro # G911208097
product price: $301.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$301.99
Free 30-Day Returns
Key Features
- Height - Full Stroke 4.5 in
- Air Spring Type Single Convoluted
- Operating Pressure - Maximum 120 psi
- Mounting Plate Diameter - Top 5.55 in
- Operating Temperature - Maximum 158 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 20886491
- Zoro # G911208097
- Country of Origin Mexico
- Category Leaf Springs
Dimensions
Height - Full Stroke | 4.5 in |
Mounting Plate Diameter - Top | 5.55 in |
Compressed Diameter - Maximum | 9.09 in |
Air Inlet Thread Size | 3/4 in |
Mounting Plate Diameter - Bottom | 5.55 in |
Height - Compressed | 2.5 in |
Details
Item | Single Convolution Air Actuator |
Air Spring Type | Single Convoluted |
Operating Pressure - Maximum | 120 psi |
Operating Temperature - Maximum | 158 Degrees F |
Number of Mounting Holess | 4 |
Spring Rate - Minimum | 701 lbf/in |
Mounting Hole Center to Center Distance | 2.76 in |
Spring Rate - Maximum | 1,870 lbf/in |
Air Inlet Thread Type | NPT |
Natural Frequency | 2.7 Hz |
Air Spring Material | Natural Rubber |
Maximum Dynamic Load Capacity | 1,530 lbf @ 60 psi, 2,040 lbf @ 80 psi, 2,570 lbf @ 100 psi, 3,090 lbf @ 120 psi, 981 lbf @ 40 psi |
Operating Temperature - Minimum | -76 Degrees F |
Operating Pressure - Minimum | 0 psi |
Installation Space Required | 9.65 in |
Air Inlet Location | Center |
Description
Single Convolution Air Actuator, Air Inlet Location Center, Air Inlet Thread Size 3/4 in, Air Inlet Thread Type NPT, Air Spring Material Natural Rubber, Air Spring Type Single Convoluted, Compressed Diameter - Maximum 9.09 in, Height - Compressed 2.5 in, Height - Full Stroke 4.5 in, Installation Space Required 9.65 in, Maximum Dynamic Load Capacity 1,530 lbf @ 60 psi, 2,040 lbf @ 80 psi, 2,570 lbf @ 100 psi, 3,090 lbf @ 120 psi, 981 lbf @ 40 psi, Mounting Hole Center to Center Distance 2.76 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE-T-LINE U.S. made "Safety Orange" Safe-T-LineĀ® Kinetic RECOVERY ROPE (Snatch Rope) - 1 inch X 30 ft (4X4 VEHICLE RECOVERY) (PK0130)
- GKS-PERFEKT Hydraulic Toe Jack, Capacity 5 Tons (1-10181)
- MAIN FILTER JOHN DEERE AT100973 Replacement/Interchange Spin-On Filter (MF0058057)
- A & I PRODUCTS Strut, Gas; Hood 22" x2" x2" (A-AL174088)
- CONTINENTAL Mechanical Power Transmision (20886462)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 70-13 CI 3/4 NPT (CA))
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 70-13 CI G 1/4 (CA))
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 200-19 CI 3/4 NPT (OS))
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 200-22 CI 1/4 NPT)
- CONTINENTAL Mechanical Power Transmision (20950509)
- ENERGY SUSPN BUSHINGS 134 Diameter Black (3.2125G)
- Continental Leaf Springs