Shop All Leaf Springs
Continental
Mechanical Power Transmision
Mfr # 20886476
Zoro # G411208115
product price: $436.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$436.99
Free 30-Day Returns
Key Features
- Air Spring Type Double Convoluted
- Compressed Diameter - Maximum 15.16 in
- Air Inlet Location Offset
- Mounting Hole Center to Center Distance 6.25 in
- Height - Compressed 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 20886476
- Zoro # G411208115
- Country of Origin Mexico
- Category Leaf Springs
Dimensions
Compressed Diameter - Maximum | 15.16 in |
Height - Compressed | 4.5 in |
Height - Full Stroke | 10.5 in |
Mounting Plate Diameter - Top | 11.3 in |
Air Inlet Thread Size | 3/4 in |
Mounting Plate Diameter - Bottom | 11.3 in |
Details
Air Spring Type | Double Convoluted |
Air Inlet Location | Offset |
Mounting Hole Center to Center Distance | 6.25 in |
Installation Space Required | 15.75 in |
Maximum Dynamic Load Capacity | 3,120 lbf @ 40 psi, 4,810 lbf @ 60 psi, 6,460 lbf @ 80 psi, 8,150 lbf @ 100 psi, 9,760 lbf @ 120 psi |
Operating Temperature - Minimum | -76 Degrees F |
Operating Pressure - Maximum | 120 psi |
Number of Mounting Holess | 8 |
Air Inlet Thread Type | NPT |
Operating Temperature - Maximum | 158 Degrees F |
Operating Pressure - Minimum | 0 psi |
Item | Double Convolution Air Actuator |
Spring Rate - Maximum | 3,180 lbf/in |
Natural Frequency | 1.9 Hz |
Air Spring Material | Natural Rubber |
Spring Rate - Minimum | 1,180 lbf/in |
Description
Double Convolution Air Actuator, Air Inlet Location Offset, Air Inlet Thread Size 3/4 in, Air Inlet Thread Type NPT, Air Spring Material Natural Rubber, Air Spring Type Double Convoluted, Compressed Diameter - Maximum 15.16 in, Height - Compressed 4.5 in, Height - Full Stroke 10.5 in, Installation Space Required 15.75 in, Maximum Dynamic Load Capacity 3,120 lbf @ 40 psi, 4,810 lbf @ 60 psi, 6,460 lbf @ 80 psi, 8,150 lbf @ 100 psi, 9,760 lbf @ 120 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINN KOTA MKR-MDI-2 Humminbird HELIX MDI Sonar Adapter Cable f/Helix 7 (1852086)
- HUSKY LINER 20C SIERRA 25003500 HD FRONTREAR MUD GUARD SET BLACK (58296)
- KEEPER Tie Down Rtch Wht 13' (89512)
- FOUR SEASONS O-RING ASSORTMENT (24818)
- CONTINENTAL Mechanical Power Transmision (20950509)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 70-13 CI G 1/4 (CA))
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 70-13 CI 3/4 NPT (CA))
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 200-19 CI 3/4 NPT (OS))
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 200-22 CI 1/4 NPT)
- CONTINENTAL Mechanical Power Transmision (20886462)
- MOOG Suspension Control Arm Bumper - Front Upper, K7293 (K7293)
- Continental Leaf Springs