Shop All Leaf Springs
Continental
Mechanical Power Transmision
Mfr # 20886475
Zoro # G411208085
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Mounting Holess 8
- Air Inlet Location Offset
- Height - Full Stroke 10.5 in
- Air Inlet Thread Type NPT
- Air Inlet Thread Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 20886475
- Zoro # G411208085
- Country of Origin Mexico
- Category Leaf Springs
Dimensions
Height - Full Stroke | 10.5 in |
Air Inlet Thread Size | 1/4 in |
Height - Compressed | 4.5 in |
Compressed Diameter - Maximum | 15.16 in |
Mounting Plate Diameter - Bottom | 11.3 in |
Mounting Plate Diameter - Top | 11.3 in |
Details
Number of Mounting Holess | 8 |
Air Inlet Location | Offset |
Air Inlet Thread Type | NPT |
Spring Rate - Maximum | 3,180 lbf/in |
Mounting Hole Center to Center Distance | 6.25 in |
Item | Double Convolution Air Actuator |
Operating Temperature - Maximum | 158 Degrees F |
Natural Frequency | 1.9 Hz |
Spring Rate - Minimum | 1,180 lbf/in |
Air Spring Material | Natural Rubber |
Installation Space Required | 15.75 in |
Operating Pressure - Maximum | 120 psi |
Operating Temperature - Minimum | -76 Degrees F |
Air Spring Type | Double Convoluted |
Operating Pressure - Minimum | 0 psi |
Description
Double Convolution Air Actuator, Air Inlet Location Offset, Air Inlet Thread Size 1/4 in, Air Inlet Thread Type NPT, Air Spring Material Natural Rubber, Air Spring Type Double Convoluted, Compressed Diameter - Maximum 15.16 in, Height - Compressed 4.5 in, Height - Full Stroke 10.5 in, Installation Space Required 15.75 in, Mounting Hole Center to Center Distance 6.25 in, Mounting Plate Diameter - Bottom 11.3 in, Mounting Plate Diameter - Top 11.3 in, Natural Frequency 1.9 Hz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHROEDER Filter Element, Cellulose, 25 Microns (K25)
- BUYERS PRODUCTS Tube Mount for Light Bars (Sold in Pairs) (3035781)
- GARMIN Protective Cover f/STRIKER and Trade/Vivid 7 Inch Units (010-13131-00)
- BORLA 2.5IN, 14X4X9.5 OFFSET/CENTER MUFFLER (40358)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 70-13 CI 3/4 NPT (CA))
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 200-19 CI 3/4 NPT (OS))
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 200-22 CI 1/4 NPT)
- CONTINENTAL Mechanical Power Transmision (20886462)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 70-13 CI G 1/4 (CA))
- CONTINENTAL Mechanical Power Transmision (20950509)
- DORMAN Leaf Spring Shackle Kit (722-121)
- Continental Leaf Springs