Shop All Leaf Springs
Continental
Mechanical Power Transmision
Mfr # 20886473
Zoro # G011208126
product price: $381.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$381.99
Free 30-Day Returns
Key Features
- Air Inlet Location Offset
- Air Inlet Thread Type NPT
- Operating Pressure - Minimum 0 psi
- Air Inlet Thread Size 3/4 in
- Mounting Plate Diameter - Bottom 8.98 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 20886473
- Zoro # G011208126
- Country of Origin Mexico
- Category Leaf Springs
Dimensions
Air Inlet Thread Size | 3/4 in |
Mounting Plate Diameter - Bottom | 8.98 in |
Compressed Diameter - Maximum | 13.39 in |
Height - Compressed | 4.5 in |
Height - Full Stroke | 12 in |
Mounting Plate Diameter - Top | 8.98 in |
Details
Air Inlet Location | Offset |
Item | Double Convolution Air Actuator |
Air Inlet Thread Type | NPT |
Operating Pressure - Minimum | 0 psi |
Air Spring Material | Natural Rubber |
Mounting Hole Center to Center Distance | 6.2 in |
Operating Temperature - Maximum | 158 Degrees F |
Operating Pressure - Maximum | 120 psi |
Air Spring Type | Double Convoluted |
Number of Mounting Holess | 4 |
Installation Space Required | 13.98 in |
Operating Temperature - Minimum | -76 Degrees F |
Description
Double Convolution Air Actuator, Air Inlet Location Offset, Air Inlet Thread Size 3/4 in, Air Inlet Thread Type NPT, Air Spring Material Natural Rubber, Air Spring Type Double Convoluted, Compressed Diameter - Maximum 13.39 in, Height - Compressed 4.5 in, Height - Full Stroke 12 in, Installation Space Required 13.98 in, Mounting Hole Center to Center Distance 6.2 in, Mounting Plate Diameter - Bottom 8.98 in, Mounting Plate Diameter - Top 8.98 in, Number of Mounting Holes 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Belt Drive Tensioner, 38508 (38508)
- PETERSON MANUFACTURING TURN SIGNAL KIT (421KA)
- MTD Wheel-Complete 8 X (734-04581)
- SKF Shaft Seal, 1-7/8 x 2-39/64 x 5/16", CRW1, NBR (18580)
- CONTINENTAL Mechanical Power Transmision (20886462)
- CONTINENTAL Mechanical Power Transmision (20950509)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 70-13 CI 3/4 NPT (CA))
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 200-22 CI 1/4 NPT)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 70-13 CI G 1/4 (CA))
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 200-19 CI 3/4 NPT (OS))
- LIPPERT 4-LEAF, DOUBLE EYE SPRING, 1400LB, 21IN, 20.5IN, 2.38IN, 72-13 (125269)
- Continental Leaf Springs