Shop All Leaf Springs
Continental
Mechanical Power Transmision
Mfr # 20886472
Zoro # G611208137
product price: $381.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$381.99
Free 30-Day Returns
Key Features
- Operating Pressure - Maximum 120 psi
- Mounting Plate Diameter - Top 8.98 in
- Operating Temperature - Maximum 158 Degrees F
- Air Inlet Thread Size 1/4 in
- Compressed Diameter - Maximum 13.39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 20886472
- Zoro # G611208137
- Country of Origin Mexico
- Category Leaf Springs
Dimensions
Mounting Plate Diameter - Top | 8.98 in |
Air Inlet Thread Size | 1/4 in |
Compressed Diameter - Maximum | 13.39 in |
Height - Compressed | 4.5 in |
Height - Full Stroke | 12 in |
Mounting Plate Diameter - Bottom | 8.98 in |
Details
Operating Pressure - Maximum | 120 psi |
Operating Temperature - Maximum | 158 Degrees F |
Item | Double Convolution Air Actuator |
Air Spring Material | Natural Rubber |
Operating Pressure - Minimum | 0 psi |
Installation Space Required | 13.98 in |
Operating Temperature - Minimum | -76 Degrees F |
Air Inlet Location | Offset |
Mounting Hole Center to Center Distance | 6.2 in |
Air Inlet Thread Type | NPT |
Air Spring Type | Double Convoluted |
Number of Mounting Holess | 4 |
Description
Double Convolution Air Actuator, Air Inlet Location Offset, Air Inlet Thread Size 1/4 in, Air Inlet Thread Type NPT, Air Spring Material Natural Rubber, Air Spring Type Double Convoluted, Compressed Diameter - Maximum 13.39 in, Height - Compressed 4.5 in, Height - Full Stroke 12 in, Installation Space Required 13.98 in, Mounting Hole Center to Center Distance 6.2 in, Mounting Plate Diameter - Bottom 8.98 in, Mounting Plate Diameter - Top 8.98 in, Number of Mounting Holes 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSCO TOOLS Windshield Remval Kit, 2-3/4 In. L, Steel (77470)
- ZORO SELECT Yoke End, Type #2, Carbon Steel (CLV002-HDG-58FR)
- JET Jhj-5, 5 Ton (453305)
- BAJA DESIGNS S8/IR Wire Harness w/Mode-2 Bar max 325 watts (640122)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 200-22 CI 1/4 NPT)
- CONTINENTAL Mechanical Power Transmision (20950509)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 200-19 CI 3/4 NPT (OS))
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 70-13 CI 3/4 NPT (CA))
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 70-13 CI G 1/4 (CA))
- CONTINENTAL Mechanical Power Transmision (20886462)
- AIR LIFT Load Lifter 5000 Ford Kit (A13-57398)
- Continental Leaf Springs