Shop All Leaf Springs
Continental
Mechanical Power Transmision
Mfr # 20886470
Zoro # G511208084
product price: $390.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$390.99
Free 30-Day Returns
Key Features
- Height - Full Stroke 10.5 in
- Air Inlet Thread Size 3/4 in
- Operating Pressure - Maximum 120 psi
- Installation Space Required 13.39 in
- Operating Temperature - Maximum 158 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 20886470
- Zoro # G511208084
- Country of Origin Mexico
- Category Leaf Springs
Dimensions
Height - Full Stroke | 10.5 in |
Air Inlet Thread Size | 3/4 in |
Mounting Plate Diameter - Top | 8.98 in |
Height - Compressed | 4.5 in |
Mounting Plate Diameter - Bottom | 8.98 in |
Compressed Diameter - Maximum | 12.8 in |
Details
Operating Pressure - Maximum | 120 psi |
Installation Space Required | 13.39 in |
Operating Temperature - Maximum | 158 Degrees F |
Maximum Dynamic Load Capacity | 2,070 lbf @ 40 psi, 3,090 lbf @ 60 psi, 4,210 lbf @ 80 psi, 5,340 lbf @ 100 psi, 6,420 lbf @ 120 psi |
Air Spring Material | Natural Rubber |
Item | Double Convolution Air Actuator |
Spring Rate - Minimum | 865 lbf/in |
Air Inlet Thread Type | NPT |
Number of Mounting Holess | 4 |
Air Inlet Location | Offset |
Air Spring Type | Double Convoluted |
Operating Temperature - Minimum | -76 Degrees F |
Spring Rate - Maximum | 1,840 lbf/in |
Operating Pressure - Minimum | 0 psi |
Natural Frequency | 2 Hz |
Mounting Hole Center to Center Distance | 6.2 in |
Description
Double Convolution Air Actuator, Air Inlet Location Offset, Air Inlet Thread Size 3/4 in, Air Inlet Thread Type NPT, Air Spring Material Natural Rubber, Air Spring Type Double Convoluted, Compressed Diameter - Maximum 12.8 in, Height - Compressed 4.5 in, Height - Full Stroke 10.5 in, Installation Space Required 13.39 in, Maximum Dynamic Load Capacity 2,070 lbf @ 40 psi, 3,090 lbf @ 60 psi, 4,210 lbf @ 80 psi, 5,340 lbf @ 100 psi, 6,420 lbf @ 120 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Air Filter Combo 102-719 For Honda 17010-Zj1-000 (102-719)
- HUSQVARNA BELT TENSIONER ASSY (583842201)
- BOJO TOOLS Wedge Puller Tool (ATH-4-XNGL)
- MORRYDE FULLY ASSENBLED 60% EXTENSION 26INX60IN CARGO TRAY W/CARPET (CTG60-2660W)
- CONTINENTAL Mechanical Power Transmision (20886462)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 70-13 CI 3/4 NPT (CA))
- CONTINENTAL Mechanical Power Transmision (20950509)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 200-19 CI 3/4 NPT (OS))
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 200-22 CI 1/4 NPT)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 70-13 CI G 1/4 (CA))
- MOOG Leaf Spring Shackle Bushing - Rear Upper Rearward, K3194 (K3194)
- Continental Leaf Springs