Shop All Leaf Springs
Continental
Mechanical Power Transmision
Mfr # 20886464
Zoro # G011208119
product price: $363.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$363.99
Free 30-Day Returns
Key Features
- Compressed Diameter - Maximum 10.24 in
- Maximum Dynamic Load Capacity 1,230 lbf @ 40 psi, 1,890 lbf @ 60 psi, 2,540 lbf @ 80 psi, 3,190 lbf @ 100 psi, 3,840 lbf @ 120 psi
- Height - Compressed 4 in
- Air Inlet Location Offset
- Natural Frequency 1.8 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 20886464
- Zoro # G011208119
- Country of Origin Mexico
- Category Leaf Springs
Dimensions
Compressed Diameter - Maximum | 10.24 in |
Height - Compressed | 4 in |
Air Inlet Thread Size | 3/4 in |
Mounting Plate Diameter - Top | 6.34 in |
Mounting Plate Diameter - Bottom | 6.34 in |
Height - Full Stroke | 11 in |
Details
Maximum Dynamic Load Capacity | 1,230 lbf @ 40 psi, 1,890 lbf @ 60 psi, 2,540 lbf @ 80 psi, 3,190 lbf @ 100 psi, 3,840 lbf @ 120 psi |
Air Inlet Location | Offset |
Item | Double Convolution Air Actuator |
Natural Frequency | 1.8 Hz |
Operating Pressure - Maximum | 120 psi |
Air Spring Material | Natural Rubber |
Operating Temperature - Maximum | 158 Degrees F |
Spring Rate - Minimum | 389 lbf/in |
Installation Space Required | 10.83 in |
Operating Pressure - Minimum | 0 psi |
Number of Mounting Holess | 4 |
Spring Rate - Maximum | 1,080 lbf/in |
Air Inlet Thread Type | NPT |
Mounting Hole Center to Center Distance | 3.5 in |
Operating Temperature - Minimum | -76 Degrees F |
Air Spring Type | Double Convoluted |
Description
Double Convolution Air Actuator, Air Inlet Location Offset, Air Inlet Thread Size 3/4 in, Air Inlet Thread Type NPT, Air Spring Material Natural Rubber, Air Spring Type Double Convoluted, Compressed Diameter - Maximum 10.24 in, Height - Compressed 4 in, Height - Full Stroke 11 in, Installation Space Required 10.83 in, Maximum Dynamic Load Capacity 1,230 lbf @ 40 psi, 1,890 lbf @ 60 psi, 2,540 lbf @ 80 psi, 3,190 lbf @ 100 psi, 3,840 lbf @ 120 psi, Mounting Hole Center to Center Distance 3.5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Hydraulic Flow Meter, 12-1/4" L (4277)
- ARCO MARINE Mercruiser Tilt Trim Reservoir Kit (M525)
- WEATHERTECH Front Rubber Mats/Black, W24 (W24)
- WESTAR 72-74 Ford V8 5.0 Trans Mount, Em-2370 (EM-2370)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 200-22 CI 1/4 NPT)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 200-19 CI 3/4 NPT (OS))
- CONTINENTAL Mechanical Power Transmision (20886462)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 70-13 CI G 1/4 (CA))
- CONTINENTAL Mechanical Power Transmision (20950509)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 70-13 CI 3/4 NPT (CA))
- MAXTRAC REAR LIFT SHACKLES (710120)
- Continental Leaf Springs