Shop All Leaf Springs
Continental
Mechanical Power Transmision
Mfr # 20886462
Zoro # G811208098
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$347.99
Free 30-Day Returns
Key Features
- Operating Pressure - Maximum 120 psi
- Operating Temperature - Maximum 158 Degrees F
- Operating Pressure - Minimum 0 psi
- Air Spring Type Double Convoluted
- Air Inlet Thread Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # 20886462
- Zoro # G811208098
- Country of Origin Mexico
- Category Leaf Springs
Dimensions
Mounting Plate Diameter - Top | 6.34 in |
Air Inlet Thread Size | 3/4 in |
Height - Compressed | 3 in |
Mounting Plate Diameter - Bottom | 6.34 in |
Height - Full Stroke | 9 in |
Compressed Diameter - Maximum | 9.84 in |
Details
Operating Pressure - Maximum | 120 psi |
Operating Temperature - Maximum | 158 Degrees F |
Operating Pressure - Minimum | 0 psi |
Air Spring Type | Double Convoluted |
Air Inlet Thread Type | NPT |
Spring Rate - Minimum | 474 lbf/in |
Item | Double Convolution Air Actuator |
Installation Space Required | 10.43 in |
Natural Frequency | 2.1 Hz |
Mounting Hole Center to Center Distance | 3.5 in |
Number of Mounting Holess | 4 |
Maximum Dynamic Load Capacity | 1,090 lbf @ 40 psi, 1,650 lbf @ 60 psi, 2,210 lbf @ 80 psi, 2,790 lbf @ 100 psi, 3,350 lbf @ 120 psi |
Spring Rate - Maximum | 1,250 lbf/in |
Operating Temperature - Minimum | -76 Degrees F |
Air Spring Material | Natural Rubber |
Air Inlet Location | Offset |
Description
Double Convolution Air Actuator, Air Inlet Location Offset, Air Inlet Thread Size 3/4 in, Air Inlet Thread Type NPT, Air Spring Material Natural Rubber, Air Spring Type Double Convoluted, Compressed Diameter - Maximum 9.84 in, Height - Compressed 3 in, Height - Full Stroke 9 in, Installation Space Required 10.43 in, Maximum Dynamic Load Capacity 1,090 lbf @ 40 psi, 1,650 lbf @ 60 psi, 2,210 lbf @ 80 psi, 2,790 lbf @ 100 psi, 3,350 lbf @ 120 psi, Mounting Hole Center to Center Distance 3.5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Forklift Jack, 4 tons (1540)
- ACDELCO Filter-Oil, Pf457G (PF457G)
- MR. GASKET CARB SPACER 4 HOLE 1 IN. (6006)
- NOCO Portable Power Pack, 8-51/64" W, 12VDC (GB70)
- CONTINENTAL Mechanical Power Transmision (20950509)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 70-13 CI 3/4 NPT (CA))
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 70-13 CI G 1/4 (CA))
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 200-19 CI 3/4 NPT (OS))
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 200-22 CI 1/4 NPT)
- FIRESTONE REPLACEMENT AIRBAG FOR 2330 KIT (6401)
- MAXTRAC REAR LOWERING SHACKLES (411120)
- Continental Leaf Springs