Shop All Leaf Springs
Continental
Mechanical Power Transmision
Mfr # 20886454
Zoro # G211208148
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Mounting Holess 4
- Operating Temperature - Maximum 158 Degrees F
- Air Inlet Thread Type NPT
- Air Inlet Location Center
- Natural Frequency 2.3 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 20886454
- Zoro # G211208148
- Country of Origin Mexico
- Category Leaf Springs
Dimensions
Height - Compressed | 3 in |
Height - Full Stroke | 7 in |
Mounting Plate Diameter - Top | 5.55 in |
Compressed Diameter - Maximum | 7.99 in |
Mounting Plate Diameter - Bottom | 5.55 in |
Air Inlet Thread Size | 1/4 in |
Details
Number of Mounting Holess | 4 |
Operating Temperature - Maximum | 158 Degrees F |
Air Inlet Thread Type | NPT |
Air Inlet Location | Center |
Natural Frequency | 2.3 Hz |
Maximum Dynamic Load Capacity | 1,050 lbf @ 60 psi, 1,400 lbf @ 80 psi, 1,770 lbf @ 100 psi, 2,140 lbf @ 120 psi, 677 lbf @ 40 psi |
Spring Rate - Minimum | 356 lbf/in |
Operating Pressure - Minimum | 0 psi |
Operating Pressure - Maximum | 120 psi |
Air Spring Type | Double Convoluted |
Operating Temperature - Minimum | -76 Degrees F |
Spring Rate - Maximum | 988 lbf/in |
Item | Double Convolution Air Actuator |
Air Spring Material | Natural Rubber |
Installation Space Required | 8.46 in |
Mounting Hole Center to Center Distance | 2.76 in |
Description
Double Convolution Air Actuator, Air Inlet Location Center, Air Inlet Thread Size 1/4 in, Air Inlet Thread Type NPT, Air Spring Material Natural Rubber, Air Spring Type Double Convoluted, Compressed Diameter - Maximum 7.99 in, Height - Compressed 3 in, Height - Full Stroke 7 in, Installation Space Required 8.46 in, Maximum Dynamic Load Capacity 1,050 lbf @ 60 psi, 1,400 lbf @ 80 psi, 1,770 lbf @ 100 psi, 2,140 lbf @ 120 psi, 677 lbf @ 40 psi, Mounting Hole Center to Center Distance 2.76 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD 36 X 18 X 18 ALUMINUM UNDERBED BOX (636-0-02)
- ILB GOLD Heavy Duty Alternator, Replacement For Lester 11833 (11833)
- FLEX NORTH AMERICA Polishing Pad, 5-1/2" Size, Foam, White (750126)
- A & I PRODUCTS Handle Bracket for SBA Valve 3" x5" x1" (A-4Z4306)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 70-13 CI 3/4 NPT (CA))
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 70-13 CI G 1/4 (CA))
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 200-22 CI 1/4 NPT)
- CONTINENTAL Mechanical Power Transmision (20886462)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 200-19 CI 3/4 NPT (OS))
- CONTINENTAL Mechanical Power Transmision (20950509)
- ENERGY SUSPENSION TOY BODY MOUNTS 4RUNNER (8.4102G)
- Continental Leaf Springs