Shop All Leaf Springs
Continental
Mechanical Power Transmision
Mfr # 20886413
Zoro # G811208074
product price: $1,887.99
/ea
Free Shipping & Returns
$1,887.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Spring Type Triple Convoluted
- Operating Pressure - Minimum 0 psi
- Operating Pressure - Maximum 120 psi
- Mounting Plate Diameter - Top 15.12 in
- Height - Full Stroke 16.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 20886413
- Zoro # G811208074
- Country of Origin Mexico
- Category Leaf Springs
Dimensions
Mounting Plate Diameter - Top | 15.12 in |
Height - Full Stroke | 16.5 in |
Mounting Plate Diameter - Bottom | 15.12 in |
Height - Compressed | 6 in |
Mounting Hole Size | 3/8 in |
Air Inlet Thread Size | 3/8 in |
Compressed Diameter - Maximum | 18.19 in |
Details
Air Spring Type | Triple Convoluted |
Operating Pressure - Minimum | 0 psi |
Operating Pressure - Maximum | 120 psi |
Operating Temperature - Minimum | -76 Degrees F |
Operating Temperature - Maximum | 158 Degrees F |
Maximum Dynamic Load Capacity | 11,700 lbf @ 80 psi, 14,700 lbf @ 100 psi, 17,100 lbf @ 120 psi, 5,720 lbf @ 40 psi, 8,810 lbf @ 60 psi |
Spring Rate - Minimum | 1,160 lbf/in |
Mounting Hole Center to Center Distance | 13.78 in |
Air Inlet Thread Type | UNF |
Air Spring Material | Natural Rubber |
Number of Mounting Holess | 36 |
Spring Rate - Maximum | 3,010 lbf/in |
Installation Space Required | 20.08 in |
Natural Frequency | 1.4 Hz |
Item | Triple Convolution Air Actuator |
Description
Triple Convolution Air Actuator, Air Inlet Location Not Applicable, Air Inlet Thread Size 3/8 in, Air Inlet Thread Type UNF, Air Spring Material Natural Rubber, Air Spring Type Triple Convoluted, Compressed Diameter - Maximum 18.19 in, Height - Compressed 6 in, Height - Full Stroke 16.5 in, Installation Space Required 20.08 in, Maximum Dynamic Load Capacity 11,700 lbf @ 80 psi, 14,700 lbf @ 100 psi, 17,100 lbf @ 120 psi, 5,720 lbf @ 40 psi, 8,810 lbf @ 60 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, Spin-On, 3-45/64 in.L (BF9913)
- KEN-TOOL Truck Wrench Handle, For Use With 2WEZ7 (TR11)
- GROTE Socket, No Circuit/Breakers, 7-Pole (82-0853)
- DELPHI Suspension Control Arm, Tc1916 (TC1916)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 200-19 CI 3/4 NPT (OS))
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 200-22 CI 1/4 NPT)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 70-13 CI G 1/4 (CA))
- CONTINENTAL Mechanical Power Transmision (20950509)
- CONTINENTAL Mechanical Power Transmision (20886462)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 70-13 CI 3/4 NPT (CA))
- DORMAN Leaf Spring Shackle Kit, 722-122 (722-122)
- Continental Leaf Springs