Shop All Leaf Springs
Continental
Mechanical Power Transmision
Mfr # 20886400
Zoro # G811208128
product price: $2,132.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,132.99
Free 30-Day Returns
Key Features
- Operating Pressure - Maximum 175 psi
- Height - Compressed 7.5 in
- Installation Space Required 30.51 in
- Mounting Hole Center to Center Distance 23.46 in
- Maximum Dynamic Load Capacity 21900 lbf @ 40 psi, 32100 lbf @ 60 psi, 42300 lbf @ 80 psi, 52700 lbf @ 100 psi, 62500 lbf @ 120 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 20886400
- Zoro # G811208128
- Country of Origin Mexico
- Category Leaf Springs
Dimensions
Height - Compressed | 7.5 in |
Mounting Plate Diameter - Bottom | 25.12 in |
Compressed Diameter - Maximum | 28.54 in |
Height - Full Stroke | 20 in |
Air Inlet Thread Size | 3/8 in |
Mounting Hole Size | 3/8 in |
Mounting Plate Diameter - Top | 25.12 in |
Details
Operating Pressure - Maximum | 175 psi |
Installation Space Required | 30.51 in |
Mounting Hole Center to Center Distance | 23.46 in |
Maximum Dynamic Load Capacity | 21900 lbf @ 40 psi, 32100 lbf @ 60 psi, 42300 lbf @ 80 psi, 52700 lbf @ 100 psi, 62500 lbf @ 120 psi |
Air Spring Material | Natural Rubber |
Air Spring Type | Triple Convoluted |
Item | Triple Convolution Air Actuator |
Air Inlet Thread Type | UNF |
Operating Pressure - Minimum | 0 psi |
Operating Temperature - Minimum | -76 Degrees F |
Operating Temperature - Maximum | 158 Degrees F |
Number of Mounting Holess | 64 |
Description
Triple Convolution Air Actuator, Air Inlet Location Not Applicable, Air Inlet Thread Size 3/8 in, Air Inlet Thread Type UNF, Air Spring Material Natural Rubber, Air Spring Type Triple Convoluted, Compressed Diameter - Maximum 28.54 in, Height - Compressed 7.5 in, Height - Full Stroke 20 in, Installation Space Required 30.51 in, Maximum Dynamic Load Capacity 21900 lbf @ 40 psi, 32100 lbf @ 60 psi, 42300 lbf @ 80 psi, 52700 lbf @ 100 psi, 62500 lbf @ 120 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCAS OIL 1 gal SAE 85W-140 Plus Heavy Duty Gear Oil, (LU375903)
- 3M Polishing Pad, Dble Sided, 9 In, Wool Blend (05705)
- SEACHOICE Twisted Nylon Rope, White, 1/4" x 600' (40790)
- GROTE Mini Fuse, 10A, PK5 (82-ANM-10A)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 200-22 CI 1/4 NPT)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 200-19 CI 3/4 NPT (OS))
- CONTINENTAL Mechanical Power Transmision (20886462)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 70-13 CI G 1/4 (CA))
- CONTINENTAL Mechanical Power Transmision (20950509)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 70-13 CI 3/4 NPT (CA))
- FIRESTONE AIR LINE TUBING 30 FT, RED (9416)
- Continental Leaf Springs