Shop All Leaf Springs
Continental
Mechanical Power Transmision
Mfr # 20886394
Zoro # G511259482
Free Shipping & Returns
$2,368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height - Compressed 6 in
- Operating Temperature - Minimum -76 Degrees F
- Installation Space Required 22.44 in
- Air Inlet Thread Type UNF
- Number of Mounting Holess 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # 20886394
- Zoro # G511259482
- Country of Origin Mexico
- Category Leaf Springs
Dimensions
Height - Compressed | 6 in |
Mounting Plate Diameter - Bottom | 17.76 in |
Air Inlet Thread Size | 3/8 in |
Mounting Plate Diameter - Top | 17.76 in |
Height - Full Stroke | 15 in |
Mounting Hole Size | 3/8 in |
Compressed Diameter - Maximum | 20.51 in |
Details
Operating Temperature - Minimum | -76 Degrees F |
Installation Space Required | 22.44 in |
Air Inlet Thread Type | UNF |
Number of Mounting Holess | 48 |
Operating Pressure - Minimum | 0 psi |
Operating Temperature - Maximum | 158 Degrees F |
Mounting Hole Center to Center Distance | 16.5 in |
Air Spring Material | Natural Rubber |
Item | Triple Convolution Air Actuator |
Air Spring Type | Triple Convoluted |
Maximum Dynamic Load Capacity | 11300 lbf @ 40 psi, 16700 lbf @ 60 psi, 22100 lbf @ 80 psi, 27700 lbf @ 100 psi, 33000 lbf @ 120 psi |
Operating Pressure - Maximum | 120 psi |
Description
Triple Convolution Air Actuator, Air Inlet Location Not Applicable, Air Inlet Thread Size 3/8 in, Air Inlet Thread Type UNF, Air Spring Material Natural Rubber, Air Spring Type Triple Convoluted, Compressed Diameter - Maximum 20.51 in, Height - Compressed 6 in, Height - Full Stroke 15 in, Installation Space Required 22.44 in, Maximum Dynamic Load Capacity 11300 lbf @ 40 psi, 16700 lbf @ 60 psi, 22100 lbf @ 80 psi, 27700 lbf @ 100 psi, 33000 lbf @ 120 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG Top Slide-Sqr Tube 1X1 Wht, #273561-1 (273561-1)
- BOSCH EVOLUTION WIPER BLADE (4818)
- MAGNAFLOW MUFF S/S 14" X 2-1/2" D/D (11386)
- ANCO U-20R Universal Series Refills (U-20R)
- CONTINENTAL Mechanical Power Transmision (20886462)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 70-13 CI 3/4 NPT (CA))
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 200-22 CI 1/4 NPT)
- UNITY 15-516500 Rear Air Spring (15-516500)
- SUPERSPRINGS Yellow Air Spring, Frame Mount, 2,800 Pounds Load Capacity Not To Exceed The Gross Vehicle Weight (SSR-313-54)
- LIPPERT 4-LEAF, DOUBLE EYE SPRING, 2200LB, 26IN, 25.25IN, 2IN, 72-78 (129745)
- SKYJACKER ADD-A-LEAFS REAR (R1120)
- Continental Leaf Springs