Shop All Leaf Springs
Continental
Mechanical Power Transmision
Mfr # 20886323
Zoro # G711208129
product price: $363.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$363.99
Free 30-Day Returns
Key Features
- Spring Rate - Maximum 1,080 lbf/in
- Mounting Plate Diameter - Bottom 6.34 in
- Air Spring Material Natural Rubber
- Compressed Diameter - Maximum 10.24 in
- Operating Temperature - Maximum 158 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 20886323
- Zoro # G711208129
- Country of Origin Mexico
- Category Leaf Springs
Dimensions
Mounting Plate Diameter - Bottom | 6.34 in |
Compressed Diameter - Maximum | 10.24 in |
Height - Compressed | 4 in |
Mounting Plate Diameter - Top | 6.34 in |
Air Inlet Thread Size | 1/4 in |
Height - Full Stroke | 11 in |
Details
Spring Rate - Maximum | 1,080 lbf/in |
Air Spring Material | Natural Rubber |
Operating Temperature - Maximum | 158 Degrees F |
Natural Frequency | 1.8 Hz |
Air Inlet Location | Offset |
Mounting Hole Center to Center Distance | 3.5 in |
Air Inlet Thread Type | NPT |
Spring Rate - Minimum | 389 lbf/in |
Item | Double Convolution Air Actuator |
Operating Pressure - Minimum | 0 psi |
Operating Pressure - Maximum | 120 psi |
Operating Temperature - Minimum | -76 Degrees F |
Installation Space Required | 10.83 in |
Maximum Dynamic Load Capacity | 1,230 lbf @ 40 psi, 1,890 lbf @ 60 psi, 2,540 lbf @ 80 psi, 3,190 lbf @ 100 psi, 3,840 lbf @ 120 psi |
Air Spring Type | Double Convoluted |
Number of Mounting Holess | 4 |
Description
Double Convolution Air Actuator, Air Inlet Location Offset, Air Inlet Thread Size 1/4 in, Air Inlet Thread Type NPT, Air Spring Material Natural Rubber, Air Spring Type Double Convoluted, Compressed Diameter - Maximum 10.24 in, Height - Compressed 4 in, Height - Full Stroke 11 in, Installation Space Required 10.83 in, Maximum Dynamic Load Capacity 1,230 lbf @ 40 psi, 1,890 lbf @ 60 psi, 2,540 lbf @ 80 psi, 3,190 lbf @ 100 psi, 3,840 lbf @ 120 psi, Mounting Hole Center to Center Distance 3.5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Decal Set 10" x8" x0.1" (A-AR52393)
- AMMCO Silencer Band, Ventilated Rotor (6920)
- STABILUS Service Item Hardware Kit 10Mm Ball Stud (6O-664701)
- WESTIN Brute HD TopSider Tool Box (80-HTB72)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 70-13 CI 3/4 NPT (CA))
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 200-19 CI 3/4 NPT (OS))
- CONTINENTAL Mechanical Power Transmision (20886462)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 70-13 CI G 1/4 (CA))
- CONTINENTAL Mechanical Power Transmision (20950509)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 200-22 CI 1/4 NPT)
- ARNOTT Air Suspension Spring, A-2642 (A-2642)
- Continental Leaf Springs