Shop All Kitchen Faucets
Continental
Manual, 8" Mount, 3 Hole GSY8875CTL Single-Handle Pre-Rinse Kitch
Mfr # GSY8875CTL
Zoro # G3067384
product price: $357.47
/ea
Free Shipping & Returns
$357.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3
- Mounting Hole Center to Center 8"
- Finish Oil Rubbed Bronze
- Number of Handles 1
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # GSY8875CTL
- Zoro # G3067384
- UPC # 663370322723
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Details
Number of Holes | 3 |
Mounting Hole Center to Center | 8" |
Finish | Oil Rubbed Bronze |
Number of Handles | 1 |
Faucet Operation | Manual |
Handle Type | Lever Handle |
Item | GSY8875CTL Single-Handle Pre-Rinse Kitch |
Description
Item GSY8875CTL Single-Handle Pre-Rinse Kitch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress coupling With stop, 1" x 1" (90295)
- MOEN Thick Sink Flange Gasket (1038)
- FLUIDMASTER Fill Valve Leak Sentry (400LSRP4)
- BACKER GROUP Electric Water Heater Element 2000 Watts/120 Volts/ 7 5/8 Length Inside Tank (SG1203L)
- LARSEN SUPPLY CO Light Duty Standard Handle Puller (665093)
- ZURN Manual, 4" to 7" Mount, Commercial 2 Hole Gooseneck Kitchen Faucet (Z824B0-XL)
- KOHLER Simplice Two-Hole Kitchen Sink Faucet (647-VS)
- OLYMPIA FAUCETS Single Handle Spring Pull-Down Kitchen Faucet, Compression Hose, Chrm, Number of Holes: 1 or 3 (K-5015)
- FISHER MFG Spout (3963)
- WHITEHAUS Point Of Use Instant Hot Water Faucet W/ Gooseneck Spout And Self Clos (WHFH3-H4130-P)
- SLOAN Sensor-Activated, Commercial Kitchen Faucet (ETF80-4-BOX-CP-0.5-GPM-MLM-FCT)
- Continental Kitchen Faucets & Accessories