Shop All Water Filtration Faucets
Continental
KS8191CTL 1/4 Turn Water Filtration Faucet
Mfr # KS8191CTL
Zoro # G3070647
product price: $47.75
/ea
$47.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center Single Hole Only
- Number of Handles 1
- Number of Holes 1
- Faucet Operation Manual
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # KS8191CTL
- Zoro # G3070647
- UPC # 663370132599
- Country of Origin Taiwan, Province of China
- Category Water Filtration Faucets
Details
Item | KS8191CTL 1/4 Turn Water Filtration Fauc |
Mounting Hole Center to Center | Single Hole Only |
Number of Handles | 1 |
Number of Holes | 1 |
Faucet Operation | Manual |
Finish | Polished Chrome |
ADA Compliant | Yes |
Handle Type | Lever Handle |
Description
Item KS8191CTL 1/4 Turn Water Filtration Fauc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Valve Actuator, 89 in.-lb. Torque (VA9310-HGA-2)
- ZORO SELECT 1/8" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADD4)
- HYDRA-ZORB Strut Mount Cushion Clamp, 3" OD Tube, 316SS (100300-4-655)
- PARKER 1/2" Compression 316 SS Plug (8BLP8-316)
- CONTINENTAL KS8195CTL 1/4 Turn Water Filter Faucet (KS8195CTL)
- CONTINENTAL KS8198CTL 1/4 Turn Water Filter Faucet (KS8198CTL)
- NUWAVE FRENCH KS3195NFL 1/4 Turn Water Filter Faucet (KS3195NFL)
- KOHLER Wellspring Beverage Faucet (6665-AG-CP)
- CULLIGAN Faucet Mount Drinking Water Filter (CFM-300CR)
- MOEN One-Handle Single Mount Beverage Faucet (S5535SRS)
- BRITA CHR Faucet MNT System (35618)
- Continental Water Filtration Faucets