Shop All Industrial Hoses
Continental
Jack Hammer Hose, 300 psi, 25 ft, Yellow
Mfr # JKY07530-25-77
Zoro # G411944020
Free Shipping & Returns
$91.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 300 psi
- Fitting Size 3/4 in x 3/4 in
- Hose Configuration Coupled Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # JKY07530-25-77
- Zoro # G411944020
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 25 ft |
Fitting Size | 3/4 in x 3/4 in |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Details
Max. Working Pressure @ 70 F | 300 psi |
Hose Configuration | Coupled Assembly |
Fitting Material | Zinc Plated Steel x Zinc Plated Steel |
Hose Cover Material | EPDM |
Hose Color | Yellow |
Temp. Range | -40 Degrees to 200 Degrees F |
Hose Tube Material | EPDM |
Item | Jack Hammer Hose |
Hose Fitting B Type | Universal Coupling |
Hose Fitting B Material | Zinc Plated Steel |
Hose Fitting A Material | Zinc Plated Steel |
Hose Fitting A Type | Universal Coupling |
Description
Jack Hammer Hose, Hose Inside Dia. 3/4 in, Hose Length 25 ft, Hose Color Yellow, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 200 Degrees F, Hose Fitting A Material Zinc Plated Steel, Hose Fitting B Material Zinc Plated Steel, Hose Fitting A Type Universal Coupling, Hose Fitting B Type Universal Coupling, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Configuration Coupled Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH BX67 Cogged V-Belt, 70" Outside Length, 21/32" Top Width, 1 Ribs (BX67)
- MARTIN SPROCKET & GEAR Spk Roller A, 60A72 (60A72)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A014)
- OETIKER Hose Clamp, Steel, Nom.Size. 1-7/16", PK100 (10100043-100)
- CONTINENTAL Food Hose, 2" ID x 25 ft., Clear (NTF200-25-G)
- CONTINENTAL 1" ID x 25 ft Rubber Steam Hose BK (20344137)
- CONTINENTAL Petroleum Transfer Hose, 2" ID x 15 ft. (PTH200-15-G)
- CONTINENTAL Washdown Hose Assembly, 3/4" ID x 50 ft. (FRT075-50MF-G)
- CONTINENTAL 2" ID x 100 ft PVC Bulk Food Hose 40 PSI Clear (20013603)
- CONTINENTAL 1-1/2" ID x 100 ft PVC Bulk Food Hose Clear (20013331)
- CONTINENTAL Petroleum Transfer Hose, 1" ID x 25 ft. (PTH100-25-G)
- Continental Industrial Hoses