Continental

Jack Hammer Hose, 300 psi, 25 ft, Yellow


product price: $209.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Hose Inside Dia. 1 in
  • Hose Length 25 ft
  • Max. Working Pressure @ 70 F 300 psi
  • Hose Configuration Coupled Assembly
  • Fitting Size 1 in x 1 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Hose Inside Dia. 1 in
Hose Length 25 ft
Fitting Size 1 in x 1 in
Hose Fitting B Size 1 in
Hose Fitting A Size 1 in

Details

Max. Working Pressure @ 70 F 300 psi
Hose Configuration Coupled Assembly
Fitting Material Ductile Iron x Ductile Iron
Hose Color Yellow
Hose Cover Material EPDM
Temp. Range -40 Degrees to 210 Degrees F
Hose Tube Material EPDM
Item Jack Hammer Hose
Hose Fitting A Material Ductile Iron
Hose Fitting B Type Universal Coupling
Hose Fitting B Material Ductile Iron
Hose Fitting A Type Universal Coupling

Description

Jack Hammer Hose, Hose Inside Dia. 1 in, Hose Length 25 ft, Hose Color Yellow, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Fitting A Material Ductile Iron, Hose Fitting B Material Ductile Iron, Hose Fitting A Type Universal Coupling, Hose Fitting B Type Universal Coupling, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Configuration Coupled Assembly

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.