Shop All Industrial Hoses
Continental
Jack Hammer Hose, 300 psi, 100 ft, Yellow
Mfr # JKY07530-100-77
Zoro # G211944091
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4 in
- Hose Length 100 ft
- Max. Working Pressure @ 70 F 300 psi
- Hose Configuration Coupled Assembly
- Fitting Size 3/4 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # JKY07530-100-77
- Zoro # G211944091
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 100 ft |
Fitting Size | 3/4 in x 3/4 in |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Details
Max. Working Pressure @ 70 F | 300 psi |
Hose Configuration | Coupled Assembly |
Fitting Material | Zinc Plated Steel x Zinc Plated Steel |
Hose Color | Yellow |
Hose Cover Material | EPDM |
Temp. Range | -40 Degrees to 200 Degrees F |
Hose Tube Material | EPDM |
Item | Jack Hammer Hose |
Hose Fitting B Material | Zinc Plated Steel |
Hose Fitting A Material | Zinc Plated Steel |
Hose Fitting A Type | Universal Coupling |
Hose Fitting B Type | Universal Coupling |
Description
Jack Hammer Hose, Hose Inside Dia. 3/4 in, Hose Length 100 ft, Hose Color Yellow, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 200 Degrees F, Hose Fitting A Material Zinc Plated Steel, Hose Fitting B Material Zinc Plated Steel, Hose Fitting A Type Universal Coupling, Hose Fitting B Type Universal Coupling, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Configuration Coupled Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 207 Intermediate Duty Value Line Pillow Block Ball Bearing Unit, 1-1/4 in Bore (123583)
- QA1 Female Rod End, RH, 1/2-20 (CFR8)
- REELCRAFT 3/8" x 50 ft. Spring Return Hose Reel, Max 300 psi, w/Hose (RT650-OLP)
- GATES O-Ring For Flat-Face Fittings, G60248-0010 (G60248-0010)
- CONTINENTAL Food Hose, 2" ID x 10 ft., Clear (NTF200-10-G)
- CONTINENTAL Petroleum Transfer Hose, 3/4" ID x 50 ft. (PTH075-50-G)
- CONTINENTAL Petroleum Transfer Hose, 2" ID x 20 ft. (PTX200-20CE-G)
- CONTINENTAL 3/4" ID x 50 ft Rubber Steam Hose BK (20023435)
- CONTINENTAL Washdown Hose, 1" ID x 25 ft., White (CR100-25-G)
- CONTINENTAL 1-1/2" ID x 100 ft PVC Bulk Food Hose 50 PSI Clear (20013602)
- SPEEDAIRE Snubber Hose, 300 psi, 2 ft L, Flexible TPE (494R77)
- Continental Air Hoses