Shop All Industrial Hoses
Continental
Jack Hammer Hose, 200 psi, 25 ft, Red
Mfr # HZR07520-25-77
Zoro # G111944085
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 200 psi
- Hose Configuration Coupled Assembly
- Fitting Size 3/4 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # HZR07520-25-77
- Zoro # G111944085
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 25 ft |
Fitting Size | 3/4 in x 3/4 in |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Details
Max. Working Pressure @ 70 F | 200 psi |
Hose Configuration | Coupled Assembly |
Fitting Material | Zinc Plated Steel x Zinc Plated Steel |
Hose Cover Material | EPDM |
Hose Color | Red |
Temp. Range | -40 Degrees to 210 Degrees F |
Hose Tube Material | EPDM |
Item | Jack Hammer Hose |
Hose Fitting B Type | Universal Coupling |
Hose Fitting A Type | Universal Coupling |
Hose Fitting A Material | Zinc Plated Steel |
Hose Fitting B Material | Zinc Plated Steel |
Description
Jack Hammer Hose, Hose Inside Dia. 3/4 in, Hose Length 25 ft, Hose Color Red, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 210 Degrees F, Hose Fitting A Material Zinc Plated Steel, Hose Fitting B Material Zinc Plated Steel, Hose Fitting A Type Universal Coupling, Hose Fitting B Type Universal Coupling, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Configuration Coupled Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR Direct Inlet Air Filter Assembly, Metal H (92635)
- CLIMAX METAL PRODUCTS 1C-143 One-Piece Clamping Collar (1C-143)
- DODGE F4B-SC-204 211 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 2-1/4 in Bore (124216)
- TOMPKINS Hydraulic Fitting-International16MBSPT HEX HEAD PLUG (3508-16)
- CONTINENTAL Washdown Hose, 1/2" ID x 25 ft., White (CRX050-25-G)
- CONTINENTAL Petroleum Transfer Hose, 2" ID x 5 ft. (PTH200-05CE-G)
- CONTINENTAL 3/8" ID x 250 ft Buna-N Bulk Push-On Hose 300 PSI RD (20307766)
- CONTINENTAL Food Hose, 1" ID x 25 ft., Clear (NFW100-25-G)
- CONTINENTAL Food Hose, 1-1/4" ID x 25 ft., Clear (NTF125-25-G)
- CONTINENTAL 3" ID x 100 ft PVC Vacuum Hose WT (20013096)
- WEATHERHEAD Black Rubber Barb-Lok Hose, 1502276 (1H123-08BK-RL)
- Continental Industrial Hoses