Shop All Buriable Gas Fittings
Continental Industries
Tee, 3 Way, Compression, 3/4 In IPS
Mfr # 5657-50-1013-00
Zoro # G2222281
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 3-Way Compression
- Material of Construction Polyamide 11
- Pipe Size 3/4 in IPS
- Connection Pipe
- Pipe Size (Fittings) 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Industries
- MFR # 5657-50-1013-00
- Zoro # G2222281
- Country of Origin United States
- Category Buriable Gas Fittings
Dimensions
Pipe Size | 3/4 in IPS |
Pipe Size (Fittings) | 3/4" |
Length (In.) | 6.68 in |
Overall Length | 6 11/16 in |
Fitting Side B Tube Outer Diameter | 3/4 in |
Fitting Side C Tube Outer Diameter | 3/4 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
For Tube Outside Diameter | 3/4 in |
Description
Tee, Application Gas, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Fitting Side C Tube Outer Diameter 3/4 in, System of Measurement Imperial, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 120 Degrees F, Overall Length 6 11/16 in, Specific Fitting Shape Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M FILTRATION McrKlean RT Fltr Crtg, Mdl RT09F16G, PK100 (RT09F16G20NN)
- LEGEND VALVE 3" S-661 ABS BACKWATER W/SLEEV (202-283)
- DURAVIT Bathtub Architec, 60"x30", Integr. Panel, 60" L, 30" W (700356000000090)
- ZURN Pex Tube Cttr Bld Style 1 (QSTC)
- CONTINENTAL INDUSTRIES Full Coupling, 1 IPS, Polyamide 11 (5657-52-1014-00)
- CONTINENTAL INDUSTRIES Anodeless Riser, 1 In. IPS x 1 In. MPT (1453-91-4614-00)
- CONTINENTAL INDUSTRIES Full Coupling, 3/4 IPS, Polyamide 11 (5657-52-1013-00)
- CONTINENTAL INDUSTRIES Anodeless Riser, 3/4 In IPS x 3/4 In MPT (1353-91-4613-00)
- CONTINENTAL INDUSTRIES Male Adaptor, 3/4x1/2 In, NPT x Tube (0442-00-0913-00)
- CONTINENTAL INDUSTRIES Male Adaptor, 1/2x1/2In, NPT x Tube (0442-00-0912-00)
- CONTINENTAL INDUSTRIES Anodeless Riser, 2 In IPS x 2 In. MPT (1752-91-4617-00)
- Continental Industries Tube Fittings