Shop All Buriable Gas Fittings
Continental Industries
Tee, 3 Way, Compression, 1/2 In CTS
Mfr # 5657-50-1004-00
Zoro # G1271636
product price: $77.85
/ea
Free Shipping & Returns
$77.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 3-Way Compression
- Material of Construction Polyamide 11
- Pipe Size 1/2 in CTS
- Tube Size 5/8 in OD
- Connection Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Industries
- MFR # 5657-50-1004-00
- Zoro # G1271636
- Country of Origin United States
- Category Buriable Gas Fittings
Dimensions
Pipe Size | 1/2 in CTS |
Tube Size | 5/8 in OD |
Pipe Size (Fittings) | 1/2" |
Length (In.) | 5.56 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Overall Length | 5 9/16 in |
Fitting Side C Tube Outer Diameter | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Description
Tee, Application Gas, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 1/2 in, System of Measurement Imperial, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 120 Degrees F, Overall Length 5 9/16 in, Specific Fitting Shape Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAUF INSULATION 1/2" X 1" Knauf Earthwool Fg Pipe Asj+-Ssl 126/A (5001156)
- MILWAUKEE VALVE 1-1/4" FNPT Brass Ball Valve Inline (BA-475BMS 1 1/4)
- KUNKLE VALVE Safety Relief Valve, 1/2 x 3/4 In, 150 psi (6010DCE01-AM0150)
- KINGSTON BRASS Heritage, 4" Centerset Bathroom Faucet, Antique Brass (KB1603PL)
- CONTINENTAL INDUSTRIES Male Adaptor, 1/2x1/2In, NPT x Tube (0442-00-0912-00)
- CONTINENTAL INDUSTRIES Full Coupling, 3/4 IPS, Polyamide 11 (5657-52-1013-00)
- CONTINENTAL INDUSTRIES Anodeless Riser, 1 In. IPS x 1 In. MPT (1453-91-4614-00)
- CONTINENTAL INDUSTRIES Full Coupling, 1 IPS, Polyamide 11 (5657-52-1014-00)
- CONTINENTAL INDUSTRIES Female Adapter, 1/2 x 1/2 In.NPT x Tube (0442-00-1512-00)
- CONTINENTAL INDUSTRIES Anodeless Riser, 2 In IPS x 2 In. MPT (1752-91-4617-00)
- CONTINENTAL INDUSTRIES Male Adaptor, 3/4x1/2 In, NPT x Tube (0442-00-0913-00)
- Continental Industries Tube Fittings