Shop All Buriable Gas Fittings
Continental Industries
Full Coupling, 2 IPS, Polyamide 11
Mfr # 5657-52-1017-00
Zoro # G0294131
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight
- Material of Construction Polyamide 11
- Pipe Size 2 in IPS
- Connection Pipe
- WOG PSI @ 150 F 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Industries
- MFR # 5657-52-1017-00
- Zoro # G0294131
- Country of Origin United States
- Category Buriable Gas Fittings
Dimensions
Pipe Size | 2 in IPS |
Length (In.) | 9.75 in |
Pipe Size (Fittings) | 2" |
Overall Length | 9 3/4 in |
Fitting Side A Tube Outer Diameter | 2 in |
Fitting Side B Tube Outer Diameter | 2 in |
For Tube Outside Diameter | 2 in |
Description
Full Coupling, Application LP Gases, Natural Gases, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 2 in, Fitting Side B Tube Outer Diameter 2 in, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 120 Degrees F, Overall Length 9 3/4 in, Specific Fitting Shape Straight Connector, System of Measurement Imperial, Standards 49 CFR Part 192, ASTM D2513, IAPMO, UPC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED TUBING CUTTER 03480 (TC11)
- WARWICK HANGER COPPER SLPIT RING 1/2"" (2100-2)
- ZURN Urinal Flushvalve, Sensor, Battery Powered (ZER6003PL-ULF-CPM)
- PARKER 1/4" Compression Brass Shut Off Coupler 5PK (393PD-4-4)
- CONTINENTAL INDUSTRIES Anodeless Riser, 1 In. IPS x 1 In. MPT (1453-91-4614-00)
- CONTINENTAL INDUSTRIES Male Adaptor, 1/2x1/2In, NPT x Tube (0442-00-0912-00)
- CONTINENTAL INDUSTRIES Full Coupling, 1 IPS, Polyamide 11 (5657-52-1014-00)
- CONTINENTAL INDUSTRIES Female Adapter, 1/2 x 1/2 In.NPT x Tube (0442-00-1512-00)
- CONTINENTAL INDUSTRIES Male Adaptor, 3/4x1/2 In, NPT x Tube (0442-00-0913-00)
- CONTINENTAL INDUSTRIES Anodeless Riser, 2 In IPS x 2 In. MPT (1752-91-4617-00)
- CONTINENTAL INDUSTRIES Full Coupling, 3/4 IPS, Polyamide 11 (5657-52-1013-00)
- Continental Industries Tube Fittings