Shop All Buriable Gas Fittings
Continental Industries
Full Coupling, 1/2 CTS, Steel
Mfr # 0442-00-1004-00
Zoro # G2795877
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight
- Material of Construction Steel
- Pipe Size 1/2 in CTS
- Tube Size 5/8 in OD
- Connection Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Industries
- MFR # 0442-00-1004-00
- Zoro # G2795877
- Country of Origin United States
- Category Buriable Gas Fittings
Dimensions
Pipe Size | 1/2 in CTS |
Tube Size | 5/8 in OD |
Length (In.) | 4.84 in |
Pipe Size (Fittings) | 1/2" |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
Overall Length | 4 27/32 in |
For Tube Outside Diameter | 5/8 in |
Description
Full Coupling, Application LP Gases, Natural Gases, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Steel, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 120 Degrees F, Overall Length 4 27/32 in, Specific Fitting Shape Straight Connector, System of Measurement Imperial, Standards 49 CFR Part 192, ASTM D2513
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Pipe Fitting, FNPT x MNPT, 1/8" x 1/8" Pipe Size (2-2 SE-B)
- HANSEN Needle Valve, Angled, Brass, 1/4 x 5/16 In. (A6855)
- NORDYNE Pressure Switch, -0.55 In. WC SPST (632427R)
- ZORO SELECT Sanitary Spool, 72" L, Straight Shape (SPOOL-0075X72.00-7-4)
- CONTINENTAL INDUSTRIES Full Coupling, 3/4 IPS, Polyamide 11 (5657-52-1013-00)
- CONTINENTAL INDUSTRIES Female Adapter, 1/2 x 1/2 In.NPT x Tube (0442-00-1512-00)
- CONTINENTAL INDUSTRIES Male Adaptor, 3/4x1/2 In, NPT x Tube (0442-00-0913-00)
- CONTINENTAL INDUSTRIES Anodeless Riser, 1 In. IPS x 1 In. MPT (1453-91-4614-00)
- CONTINENTAL INDUSTRIES Male Adaptor, 1/2x1/2In, NPT x Tube (0442-00-0912-00)
- CONTINENTAL INDUSTRIES Anodeless Riser, 2 In IPS x 2 In. MPT (1752-91-4617-00)
- Continental Industries Tube Fittings