Shop All Buriable Gas Fittings
Continental Industries
Full Coupling, 1 IPS, Polyamide 11
Mfr # 5657-52-1014-00
Zoro # G1747751
original price:
$97.25
15% off
new price: $82.39
/ea
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight
- Material of Construction Polyamide 11
- Pipe Size 1 in IPS
- Connection Pipe
- Length (In.) 5.35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Industries
- MFR # 5657-52-1014-00
- Zoro # G1747751
- Country of Origin United States
- Category Buriable Gas Fittings
Dimensions
Pipe Size | 1 in IPS |
Length (In.) | 5.35 in |
Pipe Size (Fittings) | 1" |
Fitting Side B Tube Outer Diameter | 1 in |
Fitting Side A Tube Outer Diameter | 1 in |
Overall Length | 5 11/32 in |
For Tube Outside Diameter | 1 in |
Description
Full Coupling, Application LP Gases, Natural Gases, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 120 Degrees F, Overall Length 5 11/32 in, Specific Fitting Shape Straight Connector, System of Measurement Imperial, Standards 49 CFR Part 192, ASTM D2513, IAPMO, UPC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" Female NPT x Female NPT Malleable Iron Union Class 150 (5P594)
- CHERNE Test Ball Plug, Pneumatic, 2-3 In (274518)
- KOHLER Statement 2F Cm Rh Arm - 5 (127Mm) Matte Black (26325-BL)
- HYDRA-ZORB Strut Mount Cushion Clamp, 4-1/8" OD Tube, 304SS (100412-4-565)
- CONTINENTAL INDUSTRIES Anodeless Riser, 1 In. IPS x 1 In. MPT (1453-91-4614-00)
- CONTINENTAL INDUSTRIES Male Adaptor, 3/4x1/2 In, NPT x Tube (0442-00-0913-00)
- CONTINENTAL INDUSTRIES Anodeless Riser, 3/4 In IPS x 3/4 In MPT (1353-91-4613-00)
- CONTINENTAL INDUSTRIES Full Coupling, 3/4 IPS, Polyamide 11 (5657-52-1013-00)
- CONTINENTAL INDUSTRIES Male Adaptor, 1/2x1/2In, NPT x Tube (0442-00-0912-00)
- CONTINENTAL INDUSTRIES Female Adapter, 1/2 x 1/2 In.NPT x Tube (0442-00-1512-00)
- Continental Industries Buriable Gas Fittings