Shop All Buriable Gas Fittings
Continental Industries
Female Adapter, 3/4 x 1/2 In.NPT x Tube
Mfr # 0442-00-1513-00
Zoro # G1576635
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight
- Material of Construction Steel
- Pipe Size 3/4 in
- Tube Size 1/2 in
- Connection NPT x Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Industries
- MFR # 0442-00-1513-00
- Zoro # G1576635
- Country of Origin United States
- Category Buriable Gas Fittings
Dimensions
Pipe Size | 3/4 in |
Tube Size | 1/2 in |
Thread Size (In.) | 3/4"-14 |
Pipe Size (Fittings) | 3/4" |
Length (In.) | 3.16 in |
Fitting Side B Pipe Size | 3/4 in |
Overall Length | 3 5/32 in |
Thread Size A | 3/4-14 |
Fitting Side A Tube Outer Diameter | 5/8 in |
Thread Size B | 3/4-14 |
Threading Size | 3/4-14 x 3/4-14 |
For Tube Outside Diameter | 5/8 in |
Description
Female Adapter, Application Gases, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Steel, Fitting Side A Tube Outer Diameter 5/8 in, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 120 Degrees F, Overall Length 3 5/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/4 in, Thread Size A 3/4-14, Thread Size B 3/4-14, System of Measurement Imperial, Standards 49 CFR Part 192, ASTM D2513
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 6mm OD, Nylon, Natural, 100 Ft (2VDZ4)
- TOTO C2 SW3074 Elongated Soft Close Bidet Seat, Cotton (SW3074#01)
- CATO TOILET FLAPPER BLACK 3"" (C380100)
- ADVANCED DRAINAGE SYSTEMS SNAP END CAP CORR 3"" (0332AA)
- CONTINENTAL INDUSTRIES Anodeless Riser, 3/4 In IPS x 3/4 In MPT (1353-91-4613-00)
- CONTINENTAL INDUSTRIES Full Coupling, 1 IPS, Polyamide 11 (5657-52-1014-00)
- CONTINENTAL INDUSTRIES Anodeless Riser, 2 In IPS x 2 In. MPT (1752-91-4617-00)
- CONTINENTAL INDUSTRIES Tee, 3 Way, Compression, 1/2 In CTS (5657-50-1004-00)
- CONTINENTAL INDUSTRIES Female Adapter, 1/2 x 1/2 In.NPT x Tube (0442-00-1512-00)
- CONTINENTAL INDUSTRIES Full Coupling, 3/4 IPS, Polyamide 11 (5657-52-1013-00)
- CONTINENTAL INDUSTRIES Male Adaptor, 1/2x1/2In, NPT x Tube (0442-00-0912-00)
- Continental Industries Buriable Gas Fittings