Shop All Buriable Gas Fittings
Continental Industries
Female Adapter, 1 x 1/2 In, Npt x Tube
Mfr # 0442-00-1514-00
Zoro # G0423053
product price: $63.45
/ea
$63.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight
- Material of Construction Steel
- Pipe Size 1 in
- Tube Size 1/2 in
- Connection NPT x Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Industries
- MFR # 0442-00-1514-00
- Zoro # G0423053
- Country of Origin United States
- Category Buriable Gas Fittings
Dimensions
Pipe Size | 1 in |
Tube Size | 1/2 in |
Thread Size (In.) | 1"-11 1/2 |
Length (In.) | 3.42 in |
Pipe Size (Fittings) | 1" |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side B Pipe Size | 1 in |
Thread Size B | 1-11 1/2 |
Overall Length | 3 13/32 in |
Thread Size A | 1-11 1/2 |
For Tube Outside Diameter | 5/8 in |
Threading Size | 1-11 1/2 x 1-11 1/2 |
Description
Female Adapter, Application Gases, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Steel, Fitting Side A Tube Outer Diameter 5/8 in, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 120 Degrees F, Overall Length 3 13/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1 in, Thread Size A 1-11 1/2, Thread Size B 1-11 1/2, System of Measurement Imperial, Standards 49 CFR Part 192, ASTM D2513
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1 in. x 300 ft. White PEX Pipe (APPW3001)
- TOTO G500 Deodorizer Air Filter Ms970Cemfg Re (THU9516)
- USA INDUSTRIALS Centering Ring for Vacuum Fitting, 2" Tube (ZUSA-TF-VAC-85)
- CAMCO Wtr Htr Element 240/4500 Bolt (04703)
- CONTINENTAL INDUSTRIES Anodeless Riser, 1 In. IPS x 1 In. MPT (1453-91-4614-00)
- CONTINENTAL INDUSTRIES Female Adapter, 1/2 x 1/2 In.NPT x Tube (0442-00-1512-00)
- CONTINENTAL INDUSTRIES Male Adaptor, 3/4x1/2 In, NPT x Tube (0442-00-0913-00)
- CONTINENTAL INDUSTRIES Male Adaptor, 1/2x1/2In, NPT x Tube (0442-00-0912-00)
- CONTINENTAL INDUSTRIES Tee, 3 Way, Compression, 1/2 In CTS (5657-50-1004-00)
- CONTINENTAL INDUSTRIES Full Coupling, 3/4 IPS, Polyamide 11 (5657-52-1013-00)
- CONTINENTAL INDUSTRIES Anodeless Riser, 3/4 In IPS x 3/4 In MPT (1353-91-4613-00)
- Continental Industries Tube Fittings