Shop All Buriable Gas Fittings
Continental Industries
Elbow, 3/4 IPS, Polyamide 11
Mfr # 5657-51-1013-00
Zoro # G2118252
product price: $78.45
/ea
Free Shipping & Returns
$78.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Compression
- Material of Construction Polyamide 11
- Pipe Size 3/4 in IPS
- Connection Pipe
- Length (In.) 4.45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Industries
- MFR # 5657-51-1013-00
- Zoro # G2118252
- Country of Origin United States
- Category Buriable Gas Fittings
Dimensions
Pipe Size | 3/4 in IPS |
Length (In.) | 4.45 in |
Pipe Size (Fittings) | 3/4" |
Fitting Side B Tube Outer Diameter | 3/4 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Overall Length | 4 7/16 in |
For Tube Outside Diameter | 3/4 in |
Description
Elbow, Application LP Gases, Natural Gases, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 120 Degrees F, Overall Length 4 7/16 in, Specific Fitting Shape 90 Degrees Elbow, System of Measurement Imperial, Standards 49 CFR Part 192, ASTM D2513, Compatible Pipe Material Polyethylene
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Single Handle Bar/Prep Faucet (1997LF-CZ)
- FEBCO Reduced Pressure Zone Backflow Preventer (2 LF825YA-QT RP)
- STERLING Unwind Freestanding 67” Oval Bath (96130-0)
- KOHLER Cap, Bonnet (1355710-BN)
- CONTINENTAL INDUSTRIES Anodeless Riser, 2 In IPS x 2 In. MPT (1752-91-4617-00)
- CONTINENTAL INDUSTRIES Male Adaptor, 1/2x1/2In, NPT x Tube (0442-00-0912-00)
- CONTINENTAL INDUSTRIES Full Coupling, 1 IPS, Polyamide 11 (5657-52-1014-00)
- CONTINENTAL INDUSTRIES Full Coupling, 3/4 IPS, Polyamide 11 (5657-52-1013-00)
- CONTINENTAL INDUSTRIES Anodeless Riser, 1 In. IPS x 1 In. MPT (1453-91-4614-00)
- CONTINENTAL INDUSTRIES Tee, 3 Way, Compression, 1/2 In CTS (5657-50-1004-00)
- Continental Industries Buriable Gas Fittings