Shop All Buriable Gas Fittings
Continental Industries
Elbow, 1/2 CTS, Polyamide 11
Mfr # 5657-51-1004-00
Zoro # G1591231
product price: $64.69
/ea
$64.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Compression
- Material of Construction Polyamide 11
- Pipe Size 1/2 in CTS
- Tube Size 5/8 in OD
- Connection Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Industries
- MFR # 5657-51-1004-00
- Zoro # G1591231
- Country of Origin United States
- Category Buriable Gas Fittings
Dimensions
Pipe Size | 1/2 in CTS |
Tube Size | 5/8 in OD |
Length (In.) | 3.49 in |
Pipe Size (Fittings) | 1/2" |
Fitting Side A Tube Outer Diameter | 5/8 in |
Overall Length | 3 1/2 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
For Tube Outside Diameter | 5/8 in |
Description
Elbow, Application LP Gases, Natural Gases, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Maximum Operating Pressure 125 psi, Maximum Operating Temperature 120 Degrees F, Overall Length 3 1/2 in, Specific Fitting Shape 90 Degrees Elbow, System of Measurement Imperial, Standards 49 CFR Part 192, ASTM D2513, Compatible Pipe Material Polyethylene
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Flanged Base 90 Elbow, Duc. Iron, 150lb, 3" (4319000000)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (201-AHA8AE35ABCP)
- AMERICAN STANDARD Adjustable Tailpiece, 6-1/4 to 7-1/4 In (M962834-0020A)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, DC, 1" Coupler Dust Cap (BULK-CGF-157)
- CONTINENTAL INDUSTRIES Anodeless Riser, 3/4 In IPS x 3/4 In MPT (1353-91-4613-00)
- CONTINENTAL INDUSTRIES Male Adaptor, 3/4x1/2 In, NPT x Tube (0442-00-0913-00)
- CONTINENTAL INDUSTRIES Tee, 3 Way, Compression, 1/2 In CTS (5657-50-1004-00)
- CONTINENTAL INDUSTRIES Full Coupling, 3/4 IPS, Polyamide 11 (5657-52-1013-00)
- CONTINENTAL INDUSTRIES Full Coupling, 1 IPS, Polyamide 11 (5657-52-1014-00)
- CONTINENTAL INDUSTRIES Male Adaptor, 1/2x1/2In, NPT x Tube (0442-00-0912-00)
- CONTINENTAL INDUSTRIES Anodeless Riser, 2 In IPS x 2 In. MPT (1752-91-4617-00)
- Continental Industries Tube Fittings