Shop All Buriable Gas Fittings
This Product is Discontinued
Continental Industries
Anodeless Riser, 1/2 In.CTS x 1/2 In. MPT (Discontinued)
Mfr # 1253-91-4604-00
Zoro # G2223146
This Product is Discontinued
Key Features
- Type 90 Degree
- Material of Construction Steel
- Pipe Size 1/2 in
- Tube Size 1/2 in
- Connection CTS x MPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Industries
- MFR # 1253-91-4604-00
- Zoro # G2223146
- Country of Origin United States
- Category Buriable Gas Fittings
Dimensions
Pipe Size | 1/2 in |
Tube Size | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Length (In.) | 30 in |
Vertical Length (In.) | 30 in |
Horizontal Length (In.) | 15 in |
Vertical Length | 30 in |
Tube Connection Outer Diameter | 1/2 in |
Horizontal Length | 15 in |
Overall Length | 30 in |
Details
Item | Anodeless Riser |
Type | 90 Degree |
Material of Construction | Steel |
Connection | CTS x MPT |
WOG PSI @ 150 F | 125 |
Temp. Range (F) | -40 to 120 |
Agency Compliance | ASTM D 2513 ASME B31.8-1995, CSA, DOT, IAPMO, ICC, NFPA |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 120 Degrees F |
Material | Steel |
WOG Pressure (psi) @ 150F | 125 psi |
Description
Anodeless Riser, Type 90 Degree, Pipe Size 1/2 in, Tube Connection Outer Diameter 1/2 in, Horizontal Length 15 in, Vertical Length 30 in, Material Steel, WOG Pressure (psi) @ 150F 125 psi, Overall Length 30 in, Agency Compliance ASTM D 2513 ASME B31.8-1995, CSA, DOT, IAPMO, ICC, NFPA, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.