Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 5/8" ID 120" Length - 5/8" FJX x 5/8" FJX90 - 4060 psi
Mfr # XCP4-10,10FJX-10FJX90,120 IN OAL
Zoro # G006546899
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 5/8"
- Hose Length 120"
- Fitting Size 5/8" x 5/8"
- Fitting Type FJX x FJX90
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # XCP4-10,10FJX-10FJX90,120 IN OAL
- Zoro # G006546899
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 5/8" |
Hose Length | 120" |
Fitting Size | 5/8" x 5/8" |
Hose Fitting B Size | 5/8" |
Hose Fitting A Size | 5/8" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, SSR14ZZ (SSR-14-ZZ)
- DAYTON DC Gearmotor, 138.0 in-lb Max. Torque, 50 RPM Nameplate RPM, 90V DC Voltage (4Z129)
- FASCO Unit Bearing Motor, 1/100HP, 0.53, CCW, 115V (UB598)
- CHIEF Gear Pump, 0.36 CID, CW Rotation (252431)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 108" Length - 1/2" FJX x 1/2" FJX - 5100 psi (XCP5S-08,08FJX-08FJX,108 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 18" Length - 5/8" FFX x 5/8" FFX - 3250 psi (XCP3-08,10FFX-10FFX,18 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 18" Length - 1/4" MP x 1/4" MP - 3250 psi (XCP3-04,04MP-04MP,18 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 42" Length - 1/2" MP x 1/2" FJX90 - 5100 psi (XCP5S-06,08MP-08FJX90,42 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 48" Length - 3/8" FJX x 3/8" FJX - 4060 psi (XCP4-06,06FJX-06FJX,48 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 12" Length - 3/8" FJX x 3/8" MP - 3250 psi (XCP3-06,06FJX-06MP,12 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 192" Length - 3/8" MPX x 3/4" FJX - 4060 psi (XCP4-06,06MPX-12FJX,192 IN OAL)
- Continental Hydraulic Hose Assemblies