Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 3/8" ID 72" Length - 3/8" FJX x 3/8" FJX - 3250 psi
Mfr # XCP3-06,06FJX-06FJX,72 IN OAL
Zoro # G906457141
product price: $44.85
/ea
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8"
- Hose Length 72"
- Fitting Size 3/8" x 3/8"
- Fitting Type FJX x FJX
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # XCP3-06,06FJX-06FJX,72 IN OAL
- Zoro # G906457141
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 3/8" |
Hose Length | 72" |
Fitting Size | 3/8" x 3/8" |
Hose Fitting A Size | 3/8" |
Hose Fitting B Size | 3/8" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO On-Off Valve HEE-D-MIDI-24 (HEE-D-MIDI-24)
- NSK NSK 6313J C3, 6300 Series Single Row Deep Groove Ball Bearing (6313J C3)
- ZORO SELECT A51 Outside53.2 Pitch52.3 (42W396)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/4, L 1, PK3 (DPEP040616)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 48" Length - 1/4" MFF x 1/4" MP - 4060 psi (XCP4-04,04MFF-04MP,48 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 192" Length - 1/2" MP x 1/2" MP - 3250 psi (XCP3-06,08MP-08MP,192 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 48" Length - 3/8" MP x 1/4" MP - 4060 psi (XCP4-06,06MP-04MP,48 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 36" Length - 3/8" FJX x 3/8" FJX - 4060 psi (XCP4-06,06FJX-06FJX,36 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 24" Length - 1/4" FJX x 3/8" FJX - 4060 psi (XCP4-04,04FJX-06FJX,24 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 60" Length - 3/8" MPX x 1/4" MP - 5100 psi (XCP5S-06,06MPX-04MP,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 216" Length - 1/2" MP x 1/2" MP - 4060 psi (XCP4-06,08MP-08MP,216 IN OAL)
- Continental Hydraulic Hose Assemblies