Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 3/8" ID 72" Length - 1/2" MFF x 3/8" MFF - 3250 psi
Mfr # XCP3-06,08MFF-06MFF,72 IN OAL
Zoro # G906466051
product price: $65.39
/ea
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8"
- Hose Length 72"
- Fitting Size 1/2" x 3/8"
- Fitting Type MFF x MFF
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # XCP3-06,08MFF-06MFF,72 IN OAL
- Zoro # G906466051
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 3/8" |
Hose Length | 72" |
Fitting Size | 1/2" x 3/8" |
Hose Fitting A Size | 1/2" |
Hose Fitting B Size | 3/8" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL Mi Series 500, Radial Needle Roller Bearing, #MI36N (MI36N)
- MARATHON MOTORS Condenser Fan Motor, 1/2 HP, 48Y Frame (048S17D2059)
- SKF SKF 6307 2Z, Single Row Ball Bearings (6307 2Z)
- DAYTON Shaft Collar, Clamp, 2Pc, 2 In, SS (1L729)
- CONTINENTAL Hydraulic Hose Assembly - 3/4" ID 24" Length - 3/4" MJ x 3/4" MPX - 3250 psi (XCP3-12,12MJ-12MPX,24 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 18" Length - 5/8" FJX x 5/8" FJX - 4060 psi (XCP4-08,10FJX-10FJX,18 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 12" Length - 1/4" FJX x 1/4" MP - 4060 psi (XCP4-04,04FJX-04MP,12 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/4" ID 216" Length - 3/4" FJX x 3/4" MFF - 3250 psi (XCP3-12,12FJX-12MFF,216 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 48" Length - 5/8" FJX x 5/8" FJX - 4060 psi (XCP4-08,10FJX-10FJX,48 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 72" Length - 1/2" MP x 1/2" MP - 4060 psi (XCP4-08,08MP-08MP,72 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/4" ID 24" Length - 3/4" MFF x 3/4" FJX45 - 4060 psi (XCP4-12,12MFF-12FJX45,24 IN OAL)
- Continental Hydraulic Hose Assemblies