Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 3/8" ID 60" Length - 3/8" MJ x 3/8" MP - 3250 psi
Mfr # XCP3-06,06MJ-06MP,60 IN OAL
Zoro # G606461448
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8"
- Hose Length 60"
- Fitting Size 3/8" x 3/8"
- Fitting Type MJ x MP
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # XCP3-06,06MJ-06MP,60 IN OAL
- Zoro # G606461448
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 3/8" |
Hose Length | 60" |
Fitting Size | 3/8" x 3/8" |
Hose Fitting B Size | 3/8" |
Hose Fitting A Size | 3/8" |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN CS305LLU, Ball Insert Bearing 25 Mm Id X 62 Mm Od X 17 Mm W Double Sealed (CS305LLU)
- PIX Belt, B, 21/32 x 107 in. OC, 4 Band (4HB104)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 1-1/8" (8S118)
- ZORO SELECT 2" ID x 25 ft PVC Water Discharge Hose 80 PSI BL (45DT93)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 12" Length - 1/4" MPX x 1/4" MPX - 3250 psi (XCP3-04,04MPX-04MPX,12 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 42" Length - 3/8" MP x 3/8" FJX - 3250 psi (XCP3-06,06MP-06FJX,42 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 12" Length - 1/2" FFX x 1/2" MJ - 4060 psi (XCP4-08,08FFX-08MJ,12 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 48" Length - 3/8" MP x 1/4" MP - 4060 psi (XCP4-06,06MP-04MP,48 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 30" Length - 3/8" FJX x 3/8" MJ - 3250 psi (XCP3-06,06FJX-06MJ,30 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/4" ID 24" Length - 3/4" MJ x 3/4" MPX - 3250 psi (XCP3-12,12MJ-12MPX,24 IN OAL)
- RYCO Hose, 3/4" x 60", 300 psi, Male x Male Npt (SRF12-060-40904090-1212)
- Continental Hydraulic Hoses & Fittings