Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 3/8" ID 60" Length - 3/8" FJX x 3/8" MP - 3250 psi
Mfr # XCP3-06,06FJX-06MP,60 IN OAL
Zoro # G606459414
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8"
- Hose Length 60"
- Fitting Size 3/8" x 3/8"
- Fitting Type FJX x MP
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # XCP3-06,06FJX-06MP,60 IN OAL
- Zoro # G606459414
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 3/8" |
Hose Length | 60" |
Fitting Size | 3/8" x 3/8" |
Hose Fitting B Size | 3/8" |
Hose Fitting A Size | 3/8" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 1225K6 Micro V Belt, 122.5 in Pitch Length, 0.84 in Top Width, 6 Ribs (1225K6)
- CONRADER Safety Valve, Soft Seat, 1/2 In, 200 PSI (SRV530-1/2-200)
- CHIEF WT Welded Hydraulic Cylinder: 5 Bore x 36 Stroke - 2.5 Rod (216126)
- FAG BEARINGS FAG-6204.2ZR.C3, Deep Groove BBear, Single Row 90Mm, 62042ZRC3 (6204.2ZR.C3)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 48" Length - 3/4" FJX x 3/4" FJX - 3250 psi (XCP3-06,12FJX-12FJX,48 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 72" Length - 3/8" MFF x 3/8" MPX - 3250 psi (XCP3-06,06MFF-06MPX,72 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 48" Length - 1/2" MP x 1/2" FFX - 3250 psi (XCP3-08,08MP-08FFX,48 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 48" Length - 1/4" FJX x 1/4" FJX90 - 3250 psi (XCP3-04,04FJX-04FJX90,48 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/4" ID 36" Length - 3/4" MP x 3/4" FJX90 - 3250 psi (XCP3-12,12MP-12FJX90,36 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 84" Length - 1/4" FJX x 3/8" FJX - 3250 psi (XCP3-04,04FJX-06FJX,84 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 30" Length - 1/2" MP x 1/2" FJX - 3250 psi (XCP3-06,08MP-08FJX,30 IN OAL)
- Continental Hydraulic Hose Assemblies