Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 3/8" ID 60" Length - 1/4" MPX x 3/8" MPX - 4060 psi
Mfr # XCP4-06,04MPX-06MPX,60 IN OAL
Zoro # G206513028
product price: $61.29
/ea
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8"
- Hose Length 60"
- Fitting Size 1/4" x 3/8"
- Fitting Type MPX x MPX
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # XCP4-06,04MPX-06MPX,60 IN OAL
- Zoro # G206513028
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 3/8" |
Hose Length | 60" |
Fitting Size | 1/4" x 3/8" |
Hose Fitting B Size | 3/8" |
Hose Fitting A Size | 1/4" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO HVAC Motor, OAO, 1/20 HP, 1500 rpm, 115V (D1101)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 3/4"-14 Thread Size (SST-6M)
- CHICAGO RAWHIDE Small Bore Seals, #15142 (15142)
- ARO Air Line Lubricator, 3/4In, 222cfm, 150 psi (L36351-100)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 12" Length - 1/2" MP x 1/2" MP - 4060 psi (XCP4-06,08MP-08MP,12 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 48" Length - 3/4" FJX x 3/4" FJX - 3250 psi (XCP3-06,12FJX-12FJX,48 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 24" Length - 1/4" FFX x 1/4" FJX - 5100 psi (XCP5S-06,04FFX-04FJX,24 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/4" ID 12" Length - 1/2" MP x 3/4" FJX90 - 3250 psi (XCP3-12,08MP-12FJX90,12 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/4" ID 120" Length - 3/4" MP x 3/4" MP - 5100 psi (XCP5S-12,12MP-12MP,120 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 30" Length - 1/2" FJX x 1/2" FJX - 3250 psi (XCP3-08,08FJX-08FJX,30 IN OAL)
- UFLEX USA UFlex Hydraulic Hose Kit 14' Two Hoses (KITOB-14')
- Continental Hydraulic Hose Assemblies