Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 3/8" ID 48" Length - 1/2" FJX x 1/2" FFX - 3250 psi
Mfr # XCP3-06,08FJX-08FFX,48 IN OAL
Zoro # G906453785
$40.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8"
- Hose Length 48"
- Fitting Size 1/2" x 1/2"
- Fitting Type FJX x FFX
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # XCP3-06,08FJX-08FFX,48 IN OAL
- Zoro # G906453785
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 3/8" |
Hose Length | 48" |
Fitting Size | 1/2" x 1/2" |
Hose Fitting A Size | 1/2" |
Hose Fitting B Size | 1/2" |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 8SC (8SC3510)
- TIMKEN TRB Single Cone <4 OD, 460-2 (460-2)
- SENCO Twin Tank Air Compressor, 4.3 gal., 2 HP (PC1131)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 15/16 In (QT15/16)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 24" Length - 3/8" FJX x 3/8" FJX - 3250 psi (XCP3-06,06FJX-06FJX,24 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 192" Length - 1/2" MP x 1/2" MP - 3250 psi (XCP3-06,08MP-08MP,192 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 30" Length - 1/2" MP x 1/2" FJX - 4060 psi (XCP4-06,08MP-08FJX,30 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 48" Length - 1/4" MP x 1/2" MP - 3250 psi (XCP3-04,04MP-08MP,48 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 24" Length - 3/8" FJX x 1/4" MPX - 3250 psi (XCP3-08,06FJX-04MPX,24 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 216" Length - 1/2" MP x 1/2" MP - 4060 psi (XCP4-06,08MP-08MP,216 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 60" Length - 3/8" MPX x 1/4" MP - 4060 psi (XCP4-04,06MPX-04MP,60 IN OAL)
- Continental Hydraulic Hose Assemblies