Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 3/8" ID 42" Length - 3/8" MP x 3/8" MP - 3250 psi
Mfr # XCP3-06,06MP-06MP,42 IN OAL
Zoro # G306462882
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8"
- Hose Length 42"
- Fitting Size 3/8" x 3/8"
- Fitting Type MP x MP
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # XCP3-06,06MP-06MP,42 IN OAL
- Zoro # G306462882
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 3/8" |
Hose Length | 42" |
Fitting Size | 3/8" x 3/8" |
Hose Fitting A Size | 3/8" |
Hose Fitting B Size | 3/8" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Switch, Pressure (P14202A)
- GLOBAL GSC-112-B Set Screw Collar (GSC-112-B)
- FOSTER Push On Socket Hose Stem, 1/2"X3/8" (FS308P)
- GATES Poly Chain GT2 Sprockets, 8MX-40S-62 (8MX-40S-62)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 108" Length - 1/2" MP x 1/2" MP - 5100 psi (XCP5S-08,08MP-08MP,108 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 108" Length - 1/2" MFF x 1/2" MPX - 3250 psi (XCP3-08,08MFF-08MPX,108 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 48" Length - 3/8" MP x 1/4" MP - 4060 psi (XCP4-06,06MP-04MP,48 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/4" ID 36" Length - 3/4" FFX x 3/4" FJX - 3250 psi (XCP3-12,12FFX-12FJX,36 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/4" ID 24" Length - 3/4" MJ x 3/4" MPX - 3250 psi (XCP3-12,12MJ-12MPX,24 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 18" Length - 1/4" MP x 1/4" FJX - 3250 psi (XCP3-04,04MP-04FJX,18 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 12" Length - 1/2" MP x 1/2" MP - 3250 psi (XCP3-08,08MP-08MP,12 IN OAL)
- Continental Hydraulic Hoses & Fittings