Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 3/8" ID 42" Length - 3/8" MP x 3/8" FJX - 3250 psi
Mfr # XCP3-06,06MP-06FJX,42 IN OAL
Zoro # G306460093
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8"
- Hose Length 42"
- Fitting Size 3/8" x 3/8"
- Fitting Type MP x FJX
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # XCP3-06,06MP-06FJX,42 IN OAL
- Zoro # G306460093
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 3/8" |
Hose Length | 42" |
Fitting Size | 3/8" x 3/8" |
Hose Fitting B Size | 3/8" |
Hose Fitting A Size | 3/8" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.35" OD (BK3278)
- TRITAN Needle Brg, Drawn Cup, Bore 0.591 In. (HK1512)
- FOSTER Sleeve Guard Socket, 1/4" FPT, Brass (SG3003)
- MAIN FILTER Hydraulic Filter, replaces STAUFF SE045E10B, Pressure Line, 10 micron, Outside-In (MF0060128)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 48" Length - 1/4" MP x 3/8" MP - 3250 psi (XCP3-04,04MP-06MP,48 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/4" ID 12" Length - 1/2" MP x 3/4" FJX90 - 3250 psi (XCP3-12,08MP-12FJX90,12 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 84" Length - 3/8" MP x 3/8" MP - 5100 psi (XCP5S-06,06MP-06MP,84 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 60" Length - 11/4" MP x 11/4" MP - 3250 psi (XCP3-16,20MP-20MP,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 84" Length - 1/4" FJX x 3/8" FJX - 3250 psi (XCP3-04,04FJX-06FJX,84 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 24" Length - 5/16" FJX x 3/8" FJX - 4060 psi (XCP4-04,05FJX-06FJX,24 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 60" Length - 3/8" FJX x 3/8" MP - 3250 psi (XCP3-06,06FJX-06MP,60 IN OAL)
- Continental Hydraulic Hose Assemblies