Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 3/8" ID 42" Length - 1/2" MFF x 3/8" MPX - 3250 psi
Mfr # XCP3-06,08MFF-06MPX,42 IN OAL
Zoro # G806454134
product price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8"
- Hose Length 42"
- Fitting Size 1/2" x 3/8"
- Fitting Type MFF x MPX
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # XCP3-06,08MFF-06MPX,42 IN OAL
- Zoro # G806454134
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 3/8" |
Hose Length | 42" |
Fitting Size | 1/2" x 3/8" |
Hose Fitting B Size | 3/8" |
Hose Fitting A Size | 1/2" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Field Attachable Type T Couplings (6C1T-6RMP)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2-1/4" Bore (UCF212-36)
- MILTON Twist Lock Universal Coupler, 1"MNPT, PK10 (1863)
- GAST Shroud Roc 56Fr Sp Af549 (AF549Y)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 42" Length - 3/8" FJX x 3/8" MP - 3250 psi (XCP3-06,06FJX-06MP,42 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/4" ID 12" Length - 3/4" MP x 3/4" MP - 3250 psi (XCP3-12,12MP-12MP,12 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 48" Length - 1/2" FJX x 1/2" FFX - 3250 psi (XCP3-06,08FJX-08FFX,48 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 24" Length - 5/16" FJX x 3/8" FJX - 4060 psi (XCP4-04,05FJX-06FJX,24 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 12" Length - 1/4" MPX x 1/4" MPX - 3250 psi (XCP3-04,04MPX-04MPX,12 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 60" Length - 1" MPX x 11/4" FJX - 4100 psi (XCP4S-16,16MPX-20FJX,60 IN OAL)
- EATON AEROQUIP Hose Assembly, hyd, 3/8 IDx48 In, 9/16 JIC (R2-6-48F)
- Continental Hydraulic Hoses & Fittings