Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 3/8" ID 36" Length - 3/8" MP x 3/8" FJX - 3250 psi
Mfr # XCP3-06,06MP-06FJX,36 IN OAL
Zoro # G806460081
product price: $29.45
/ea
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8"
- Hose Length 36"
- Fitting Size 3/8" x 3/8"
- Fitting Type MP x FJX
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # XCP3-06,06MP-06FJX,36 IN OAL
- Zoro # G806460081
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 3/8" |
Hose Length | 36" |
Fitting Size | 3/8" x 3/8" |
Hose Fitting B Size | 3/8" |
Hose Fitting A Size | 3/8" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series SDS, Bore 1-1/4 In (SDS114)
- DDS Shaft Seal, 62 x 85 x 12 mm., TC, Nitrile Rubber (628512TC)
- TITAN HD Round Motor Run Capacitor, 370VAC (PRC5A)
- PARKER Regulator, Air Inlet 1/4", NPT, 300 psig (14R113FC)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 24" Length - 1/2" MFF x 1/2" MPX - 4060 psi (XCP4-08,08MFF-08MPX,24 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 120" Length - 1" MFF x 1" MPX - 3250 psi (XCP3-16,16MFF-16MPX,120 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 18" Length - 1/2" FJX x 1/2" FJX - 4060 psi (XCP4-06,08FJX-08FJX,18 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 108" Length - 1/2" MPX x 1/2" FJX - 4060 psi (XCP4-08,08MPX-08FJX,108 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 24" Length - 3/8" FJX x 3/8" FJX - 3250 psi (XCP3-04,06FJX-06FJX,24 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 12" Length - 1/2" MPX x 1/2" MP - 3250 psi (XCP3-06,08MPX-08MP,12 IN OAL)
- EATON AEROQUIP Hose Assembly, hyd, 1/4 IDx48 In, 7/16 JIC (R2-4-48F)
- Continental Hydraulic Hose Assemblies