Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 3/8" ID 36" Length - 1/2" FJX x 1/2" MPX - 3250 psi
Mfr # XCP3-06,08FJX-08MPX,36 IN OAL
Zoro # G306457529
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8"
- Hose Length 36"
- Fitting Size 1/2" x 1/2"
- Fitting Type FJX x MPX
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # XCP3-06,08FJX-08MPX,36 IN OAL
- Zoro # G306457529
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 3/8" |
Hose Length | 36" |
Fitting Size | 1/2" x 1/2" |
Hose Fitting B Size | 1/2" |
Hose Fitting A Size | 1/2" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-05-53)
- SPEEDAIRE Air Line Lubricator, 1 In, 275 cfm, 250 psi (4ZL60)
- MEGADYNE RAW EDGE COGGED V-BELTS (AX37)
- FESTO Blanking Plug QSPC10 (QSPC10)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 12" Length - 1/4" MPX x 1/4" MPX - 3250 psi (XCP3-04,04MPX-04MPX,12 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 60" Length - 11/4" FJX x 11/4" MP - 4100 psi (XCP4S-16,20FJX-20MP,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 42" Length - 3/8" FJX x 3/8" MP - 3250 psi (XCP3-06,06FJX-06MP,42 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 48" Length - 3/4" FJX x 3/4" FJX - 4060 psi (XCP4-06,12FJX-12FJX,48 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 30" Length - 1/2" MP x 1/2" FJX - 4060 psi (XCP4-06,08MP-08FJX,30 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 48" Length - 1/2" FJX x 1/2" FFX - 3250 psi (XCP3-06,08FJX-08FFX,48 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 36" Length - 3/8" MP x 3/8" MP - 3250 psi (XCP3-06,06MP-06MP,36 IN OAL)
- Continental Hydraulic Hose Assemblies