Shop All Hydraulic Hose Assemblies
Continental
Hydraulic Hose Assembly - 3/8" ID 30" Length - 3/8" FJX x 3/8" MJ - 3250 psi
Mfr # XCP3-06,06FJX-06MJ,30 IN OAL
Zoro # G406458716
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8"
- Hose Length 30"
- Fitting Size 3/8" x 3/8"
- Fitting Type FJX x MJ
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # XCP3-06,06FJX-06MJ,30 IN OAL
- Zoro # G406458716
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 3/8" |
Hose Length | 30" |
Fitting Size | 3/8" x 3/8" |
Hose Fitting B Size | 3/8" |
Hose Fitting A Size | 3/8" |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 487538 (487538)
- KHK GEARS Carbon Steel Bevel Gears (SB2.5-3015)
- WESTWARD Grease Gun, Lever Handle, 6000 psi (19XH23)
- UNIVERSAL HYDRAULIC HOSE 1/2""X48"" (98398318)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 18" Length - 1/4" MP x 1/4" MP - 3250 psi (XCP3-04,04MP-04MP,18 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 48" Length - 1/4" FJX x 1/4" FJX90 - 3250 psi (XCP3-04,04FJX-04FJX90,48 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 36" Length - 3/8" MP x 3/8" MP - 3250 psi (XCP3-06,06MP-06MP,36 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 5/8" ID 18" Length - 1/2" MJ x 1/2" FJX - 4060 psi (XCP4-10,08MJ-08FJX,18 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/4" ID 108" Length - 5/8" MJ x 14 MJ - 4060 psi (XCP4-12,10MJ-14MJ,108 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 144" Length - 3/8" FFX x 3/8" MPX - 3250 psi (XCP3-06,06FFX-06MPX,144 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/4" ID 24" Length - 3/4" MJ x 3/4" MPX - 3250 psi (XCP3-12,12MJ-12MPX,24 IN OAL)
- Continental Hydraulic Hose Assemblies